Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Vertical File Letter Size 2 Drawer, Light Grey

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Global™ Vertical File Letter Size 2 Drawer, Light Grey

Item #: WB516220GY

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $149.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global™ Vertical File Letter Size 2 Drawer, Light Grey

These heavy-duty steel filing cabinets keep important documents neatly integrated while using minimal space Drawers open and close easily with triple-tied full extension cradle suspension. Four vertical steel channels give extra stability. 8 nylon rollers per drawer for 25" model and 10 nylon rollers per drawer for 26 1/2". High drawer sides eliminate the need for any hang rails. Durable baked-on enamel over phosphatizing primer rustproofing treatment. Constructed with welded corners for strength, rigidity and durability. Meets ANSI/BIFMA and ISTA standards.

Lock sold separately, model number 516230

Product Specifications

    • WIDTH INCHES15
    • DEPTH INCHES25
    • HEIGHT INCHES29
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDGlobal™
    • CONSTRUCTIONSteel
    • DESCRIPTION2500 Series Vertical File
    • DRAWER QUANTITY2
    • MANUFACTURERS PART NUMBER25-200LGR
    • MODEL516220GY
    • TYPELetter Size
    • WEIGHT LBS62
    • CERTIFIED/APPROVEDGreenguard, Level 2 Certified, Meets or Exceeds ANSI/BIFMA Standards
    • LIMITED WARRANTYLifetime
    • PACKAGE QUANTITY1
    • MIN. HEIGHT INCHES29
    • CABINET FILE SIZELetter Size
    • MAXIMUM DEPTH INCHES 25
    • MAX. HEIGHT INCHES29
    • MINIMUM WIDTH INCHES15
    • COLOR FAMILYGray
    • COLLECTION2500 Series Vertical Files
    • APPLICATIONFiling
    • MAXIMUM WIDTH INCHES15
    • MINIMUM DEPTH INCHES25
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.232.99:68