Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HON 210 Series Four-Drawer Vertical File, Letter, Putty

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

HON 210 Series Four-Drawer Vertical File, Letter, Putty

Item #: WBB0125875

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $447.95

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HON 210 Series Four-Drawer Vertical File, Letter, Putty

The 210 Series files provide quality you can see and feel, like our smooth telescoping ball-bearing drawer suspensions and baked, high solids enamel finish. This popular 4-drawer model features a full 27 filing inches per drawer designed for archival storage of high-security records. The factory-installed counterweight prevents tipping. Extra-deep files for maximum storage space. Steel ball bearing suspension. High drawer sides accommodate hanging file folders, eliminating the need for hangrails. Spring-loaded follower block in each drawer keeps files upright and neat. Label holders for quick and easy identification of contents.

Product Specifications

    • WIDTH INCHES15
    • DEPTH INCHES28-1/2
    • HEIGHT INCHES52
    • COLOR FINISHPutty
    • ASSEMBLYFully Assembled
    • BRANDHon®
    • CONSTRUCTIONSteel
    • DESCRIPTION210 Series Vertical File
    • DRAWER QUANTITY4
    • LOCKYes
    • MANUFACTURERS PART NUMBERHON214PL
    • MODEL250708PY
    • TYPEVertical File
    • WEIGHT LBS114
    • LIMITED WARRANTYLifetime
    • LOCK TYPEZinc Die Cast
    • MAXIMUM DEPTH INCHES 28.5
    • MINIMUM DEPTH INCHES28.5
    • MAX. HEIGHT INCHES52
    • MIN. HEIGHT INCHES52
    • MAXIMUM WIDTH INCHES15
    • MINIMUM WIDTH INCHES15
    • COLOR FAMILYPutty
    • CABINET FILE SIZELetter Size
    • COLLECTION210 Series

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!