Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

File Cabinets


(1,338 Items)
Sub Category
Vertical (256)
Remove
28-1/2" 5 Drawer Vertical File - Letter - Black
Remove

      Items
28-1/2" 5 Drawer Vertical File - Letter - Black 28-1/2" 5 Drawer Vertical File - Letter - Black


28-1/2" 5 Drawer Vertical File - Letter - Black
28-1/2" 5 Drawer Vertical File - Letter - Black
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WB250710BK
Quantity Discount
QTY Price
1-2 $642.95 ea.
3+ $622.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

HON PREMIUM VERTICAL FILE
28-1/2"D Unit - 5 Drawer - Letter

These heavy gauge steel file cabinets are the finest quality, commercial-grade file storage available. Built with ball-bearing suspension for heavy-duty use. Ball bearings and telescoping mechanism are made of heavy-gauge steel. Built-in chrome plated core cylinder lock for security. Triple-tied cradle with 10 nylon rollers for smooth, quiet drawer operation. Spring-loaded follower block in each drawer keeps files upright and towards the front for easy access. High drawer sides accommodate hanging file folders. Thumb latch keeps drawers securely closed. Drawers include contemporary drawer pulls, rubber bumper stops and label holder. Reinforced base for added stability. Scratch-resistant baked enamel finish over rust-inhibiting phosphate pre-treatment. Meets or exceeds ANSI/BIFMA standards.

Product Specifications
WIDTH INCHES 15
DEPTH INCHES 28-1/2
HEIGHT INCHES 60
COLOR FINISH Black
ASSEMBLY Assembled
BRAND Hon®
CONSTRUCTION Steel
DESCRIPTION 210 Series Vertical File
DRAWER QUANTITY 5
LOCK Included
MODEL 250710BK
TYPE Letter Size
WEIGHT LBS 136


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Executive Leather Upholstered Chair - Black

Executive Leather Upholstered Chair - Black

FREE Shipping
From $61.95
After Mail-In-Rebate
select
Qty: Add to Cart
Leather Reception Chair

Leather Reception Chair

From $64.00
After Mail-In-Rebate
select
Qty: Add to Cart
Portable Plastic Folding Table

Portable Plastic Folding Table

From $64.00
After Mail-In-Rebate
select
Qty: Add to Cart
Padded Vinyl Folding Chair - Beige

Padded Vinyl Folding Chair - Beige

From $21.49
After Mail-In-Rebate
select
Qty: Add to Cart
Wesco File Cabinet Hand Truck 400 Lb. Capacity

Wesco File Cabinet Hand Truck 400 Lb. Capacity

From $99.00
select
Qty: Add to Cart
Hanging File 50 Key Caddy - Putty

Hanging File 50 Key Caddy - Putty

From $25.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)