Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
28-1/2" 5 Drawer Vertical File - Letter - Putty

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

28-1/2" 5 Drawer Vertical File - Letter - Putty

Item #: WB250710PY

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 721.00

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HON PREMIUM VERTICAL FILE
28-1/2"D Unit - 5 Drawer - Letter

These heavy gauge steel file cabinets are the finest quality, commercial-grade file storage available. Built with ball-bearing suspension for heavy-duty use. Ball bearings and telescoping mechanism are made of heavy-gauge steel. Built-in chrome plated core cylinder lock for security. Triple-tied cradle with 10 nylon rollers for smooth, quiet drawer operation. Spring-loaded follower block in each drawer keeps files upright and towards the front for easy access. High drawer sides accommodate hanging file folders. Thumb latch keeps drawers securely closed. Drawers include contemporary drawer pulls, rubber bumper stops and label holder. Reinforced base for added stability. Scratch-resistant baked enamel finish over rust-inhibiting phosphate pre-treatment. Meets or exceeds ANSI/BIFMA standards.

Product Specifications

    • WIDTH INCHES15
    • DEPTH INCHES28-1/2
    • HEIGHT INCHES60
    • COLOR FINISHPutty
    • ASSEMBLYAssembled
    • BRANDHON®
    • CONSTRUCTIONSteel
    • DESCRIPTION210 Series Vertical File
    • DRAWER QUANTITY5
    • LOCKIncluded
    • MANUFACTURERS PART NUMBERHON215PL
    • MODEL250710PY
    • TYPELetter Size
    • WEIGHT LBS136
    • CABINET FILE SIZELetter Size

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!