Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HON® - 310 Series 4 Drawer Vertical File 26-1/2"D Legal Putty

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

HON® - 310 Series 4 Drawer Vertical File 26-1/2"D Legal Putty

Item #: WBB615460

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $632.00 Save up to 35%
Price: $410.95
Product Information
Customer Review
Product Q&A
Accessories
HON® - 310 Series 4 Drawer Vertical File 26-1/2"D Legal Putty

The commercial quality 310 Series vertical file offers more capacity for your storage needs. 26-1/2" Case depth with 25 front-to-back filing inches per drawer. Two-drawer letter size files. Three-part, telescoping, steel ball-bearing suspension. Bright aluminum drawer pulls, label holders and thumb latch. Standard interchangeable core removable locks. Equipped with HON® "One Key" system. Baked enamel finish over rust-inhibiting phosphate pre-treatment. HON® Full Lifetime Warranty.

Product Specifications

    • WIDTH INCHES18-1/4
    • DEPTH INCHES26-1/2
    • HEIGHT INCHES52
    • COLOR FINISHPutty
    • ASSEMBLYAssembled
    • BRANDHon®
    • CONSTRUCTIONSteel
    • DESCRIPTION310 Series Vertical File
    • DRAWER QUANTITY4
    • MANUFACTURERS PART NUMBERHON314CPL
    • TYPELegal Size
    • LIMITED WARRANTYLimited Lifetime
    • CABINET FILE SIZELegal Size
    • COLOR FAMILYPutty
    • MAX. HEIGHT INCHES52
    • MIN. HEIGHT INCHES52
    • MAXIMUM WIDTH INCHES18.25
    • MINIMUM WIDTH INCHES18.25
    • MAXIMUM DEPTH INCHES 26.5
    • MINIMUM DEPTH INCHES26.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $143.00 with this comparable product +
Item #: WB516228PY
globalindustrial.com
Usually ships in 25 to 28 days
(0)
$267.95
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.252.103:21