Global™ Vertical File Legal Size 2 Drawer, Black

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Global™ Vertical File Legal Size 2 Drawer, Black

Item #: WB516221BK

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 174.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global™ Vertical File Legal Size 2 Drawer, Black

These heavy-duty steel filing cabinets keep important documents neatly integrated while using minimal space Drawers open and close easily with triple-tied full extension cradle suspension. Four vertical steel channels give extra stability. 8 nylon rollers per drawer for 25" model and 10 nylon rollers per drawer for 26 1/2". High drawer sides eliminate the need for any hang rails. Durable baked-on enamel over phosphatizing primer rustproofing treatment. Constructed with welded corners for strength, rigidity and durability. Meets ANSI/BIFMA and ISTA standards.

Lock sold separately, model number 516230

Product Specifications

    • WIDTH INCHES18
    • DEPTH INCHES25
    • HEIGHT INCHES29
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDGlobal Furniture Group
    • CONSTRUCTIONSteel
    • DESCRIPTION2500 Series Vertical File
    • DRAWER QUANTITY2
    • MANUFACTURERS PART NUMBER25-250BLK
    • MODEL516221bk
    • TYPELegal Size
    • WEIGHT LBS67
    • CERTIFIED/APPROVEDGreenguard, Level 2 Certified, Meets or Exceeds ANSI/BIFMA Standards
    • LIMITED WARRANTYLifetime®
    • PACKAGE QUANTITY1
    • MAXIMUM DEPTH INCHES 25
    • MINIMUM DEPTH INCHES25
    • MAX. HEIGHT INCHES29
    • MIN. HEIGHT INCHES29
    • MAXIMUM WIDTH INCHES18
    • MINIMUM WIDTH INCHES18
    • COLOR FAMILYBlack
    • APPLICATIONFiling
    • CABINET FILE SIZELegal Size
    • COLLECTION2500 Series Vertical Files
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!