Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Vertical File Letter Size 3 Drawer, Light Grey
See all 40 items in product family

Global™ Vertical File Letter Size 3 Drawer, Light Grey

Item #: WB516226GY

Sold By: globalindustrial.com

Usually ships in 25 to 28 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $216.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global™ Vertical File Letter Size 3 Drawer, Light Grey

These heavy-duty steel filing cabinets keep important documents neatly integrated while using minimal space Drawers open and close easily with triple-tied full extension cradle suspension. Four vertical steel channels give extra stability. 8 nylon rollers per drawer for 25" model and 10 nylon rollers per drawer for 26 1/2". High drawer sides eliminate the need for any hang rails. Durable baked-on enamel over phosphatizing primer rustproofing treatment. Constructed with welded corners for strength, rigidity and durability. Meets ANSI/BIFMA and ISTA standards.

Lock sold separately, model number 516230

Product Specifications

    • WIDTH INCHES15
    • DEPTH INCHES26-1/2
    • HEIGHT INCHES40
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDGlobal™
    • CONSTRUCTIONSteel
    • DESCRIPTION2600 Series Vertical File
    • DRAWER QUANTITY3
    • MANUFACTURERS PART NUMBER26-300LGR
    • MODEL516226gy
    • TYPELetter Size
    • WEIGHT LBS92
    • CERTIFIED/APPROVEDGreenguard, Level 2 Certified, Meets or Exceeds ANSI/BIFMA Standards
    • LIMITED WARRANTYLifetime
    • PACKAGE QUANTITY1
    • COLLECTION2600 Series Vertical Files
    • COLOR FAMILYGray
    • CABINET FILE SIZELetter Size
    • APPLICATIONFiling
    • MINIMUM WIDTH INCHES15
    • MAXIMUM DEPTH INCHES 26.5
    • MINIMUM DEPTH INCHES26.5
    • MAXIMUM WIDTH INCHES15

Avg. Customer Rating: (6 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

Excellent, study product

The drawer structure seems stronger than other manufacturers, movement mechanism is smooth. Hardware is much nicer that usual.

See more favorable reviews

The most critical review

  • Customer Rating

Product available but Little Flimsy

Was happy to find the 3 drawer files that I needed to fit space available but were not as strong as I expected. One was delivered badly damaged and unusable. Lock kits never showed up yet and should have been included in delivery!. Generous to give 3 stars I believe.

See more critical reviews

Sort by: 
1 ...

6 Results

file cabinet

Your review: Works fine, serves its purpose

Pros: Just what we needed.

Cons: Took quite a while to receive it. Wish there was the color putty

Is this review helpful?

sturdy file cabinet

Your review: I needed a 3 drawer file cabinet that was sturdy.

Pros: Much sturdier than other 3 drawer cabinets I purchased elsewhere

Cons: More than I wanted to pay

Is this review helpful?

Excellent, study product

Your review: We've ordered may file cabinets over the years, this is by far the most sturdy and attractive one.

Pros: The drawer structure seems stronger than other manufacturers, movement mechanism is smooth. Hardware is much nicer that usual.

Cons: Took weeks from order to delivery.

Is this review helpful?

3-drawer File

Your review: Lock installed easily so file performs securely as expected.

Pros: File meets expectations.

Cons: None

Is this review helpful?

3 drawer vertical file cabinet

Your review: Excellent product (don't stand on the bottom drawer to reach the top drawer). Ordering was a breeze. Thanks Global.

Is this review helpful?

Product available but Little Flimsy

Your review: Was happy to find the 3 drawer files that I needed to fit space available but were not as strong as I expected. One was delivered badly damaged and unusable. Lock kits never showed up yet and should have been included in delivery!. Generous to give 3 stars I believe.

Is this review helpful?

Sort by: 
1 ...

6 Results

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.129.71:62