Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Vertical File Letter Size 3 Drawer, Desert Putty
See all 40 items in product family

Global™ Vertical File Letter Size 3 Drawer, Desert Putty

Item #: WB516226PY

Sold By: globalindustrial.com

Usually ships in 25 to 28 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 216.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global™ Vertical File Letter Size 3 Drawer, Desert Putty

These heavy-duty steel filing cabinets keep important documents neatly integrated while using minimal space Drawers open and close easily with triple-tied full extension cradle suspension. Four vertical steel channels give extra stability. 8 nylon rollers per drawer for 25" model and 10 nylon rollers per drawer for 26 1/2". High drawer sides eliminate the need for any hang rails. Durable baked-on enamel over phosphatizing primer rustproofing treatment. Constructed with welded corners for strength, rigidity and durability. Meets ANSI/BIFMA and ISTA standards.

Lock sold separately, model number 516230

Product Specifications

    • WIDTH INCHES15
    • DEPTH INCHES26-1/2
    • HEIGHT INCHES40
    • COLOR FINISHPutty
    • ASSEMBLYAssembled
    • BRANDGlobal Furniture Group
    • CONSTRUCTIONSteel
    • DESCRIPTION2600 Series Vertical File
    • DRAWER QUANTITY3
    • MANUFACTURERS PART NUMBER26-300DPT
    • MODEL516226py
    • TYPELetter Size
    • WEIGHT LBS92
    • CERTIFIED/APPROVEDGreenguard, Level 2 Certified, Meets or Exceeds ANSI/BIFMA Standards
    • LIMITED WARRANTYLifetime
    • PACKAGE QUANTITY1
    • COLLECTION2600 Series Vertical Files
    • APPLICATIONFiling
    • MINIMUM DEPTH INCHES26.5
    • MAX. HEIGHT INCHES40
    • MAXIMUM WIDTH INCHES15
    • MAXIMUM DEPTH INCHES 26.5
    • COLOR FAMILYPutty
    • MIN. HEIGHT INCHES40
    • MINIMUM WIDTH INCHES15
    • CABINET FILE SIZELetter Size

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

Great product

Your review: The file cabinets that I purchased were to match some drawer HON file cabinets that I have had for some time. I was thrilled to see that were an almost exact match, only thing different was the handle is not metal like the HON is. It is good that some things never change. Thank you for continuing to carry 3 drawer vertical letter size files. It great for people who would like to add to an existing office file cabinet bank. Keep up the good work. Thanks,

Pros: Sturdy, well built, almost exact match

Cons: Plastic handles instead of metal.

Is this review helpful?

Love it!

Your review: Perfect size, well built. Drawers glide smoothly and fully. Very happy with the product.

Pros: Perfect size.

Cons: None.

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 1 answers for this product.

Sort by: 

2 Results

What is the weight capacity of 516226PY?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

2 Results