Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Vertical File Letter Size 4 Drawer, Desert Putty

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Global™ Vertical File Letter Size 4 Drawer, Desert Putty

Item #: WB516227PY

Sold By: globalindustrial.com

Usually ships in 25 to 28 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 233.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global™ Vertical File Letter Size 4 Drawer, Desert Putty

These heavy-duty steel filing cabinets keep important documents neatly integrated while using minimal space Drawers open and close easily with triple-tied full extension cradle suspension. Four vertical steel channels give extra stability. 8 nylon rollers per drawer for 25" model and 10 nylon rollers per drawer for 26 1/2". High drawer sides eliminate the need for any hang rails. Durable baked-on enamel over phosphatizing primer rustproofing treatment. Constructed with welded corners for strength, rigidity and durability. Meets ANSI/BIFMA and ISTA standards.

Lock sold separately, model number 516230

Product Specifications

    • WIDTH INCHES15
    • DEPTH INCHES26-1/2
    • HEIGHT INCHES52
    • COLOR FINISHPutty
    • ASSEMBLYAssembled
    • BRANDGlobal Furniture Group
    • CONSTRUCTIONSteel
    • DESCRIPTION2600 Series Vertical File
    • DRAWER QUANTITY4
    • MANUFACTURERS PART NUMBER26-400DPT
    • MODEL516227py
    • TYPELetter Size
    • WEIGHT LBS118
    • CERTIFIED/APPROVEDGreenguard, Level 2 Certified, Meets or Exceeds ANSI/BIFMA Standards
    • LIMITED WARRANTYLifetime
    • PACKAGE QUANTITY1
    • MAXIMUM DEPTH INCHES 26.5
    • COLLECTION2600 Series Vertical Files
    • MINIMUM WIDTH INCHES15
    • APPLICATIONFiling
    • MIN. HEIGHT INCHES52
    • MAX. HEIGHT INCHES52
    • MINIMUM DEPTH INCHES26.5
    • MAXIMUM WIDTH INCHES15
    • CABINET FILE SIZELetter Size
    • COLOR FAMILYPutty
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!