Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

File Cabinets


(1,337 Items)
Sub Category
Vertical (256)
Remove
Vertical File Letter Size 4 Drawer
Remove

      Items
Vertical File Letter Size 4 Drawer Vertical File Letter Size 4 Drawer


Vertical File Letter Size 4 Drawer
File Cabinets, Filing Cabinets, Vertical Files, Office Filing Cabinets Full Extension Suspension Drawers on File Cabinets, Filing Cabinets, Vertical Files, Office Filing Cabinets Full Extension Suspension Drawers on File Cabinets, Filing Cabinets, Vertical Files, Office Filing Cabinets Full Extension Suspension Drawers on File Cabinets, Filing Cabinets, Vertical Files, Office Filing Cabinets
see additional photos
Email This Page Printer Friendly Version
Vertical File Letter Size 4 Drawer
Sold by: globalindustrial.com
Availability:  Out of stock, please check back soon.
Stock No: WB516222BK
Quantity Discount
QTY Price
1-2 $212.95 ea.
3+ $201.95 ea.

Chat with a Salesperson Add this item to your list
OUT OF STOCK. Sorry, this item is not available for sale until further notice.

Product Information
Photo Gallery
Customer Reviews
Product Q&A
Avg. Review Rating: 1 Reviews
Write A Review

VERTICAL FILE
These heavy-duty steel filing cabinets keep important documents neatly integrated while using minimal space! Drawers open and close easily with triple-tied full extension cradle suspension. Four vertical steel channels give extra stability. 8 nylon rollers per drawer for 25" model and 10 nylon rollers per drawer for 26 1/2". High drawer sides eliminate the need for any hang rails. Durable baked-on enamel over phosphatizing primer rustproofing treatment. Constructed with welded corners for strength, rigidity and durability. Meets ANSI/BIFMA and ISTA standards.

Watch Video Below


Product Specifications
WIDTH INCHES 15
DEPTH INCHES 25
HEIGHT INCHES 52
COLOR FINISH Black
ASSEMBLY Assembled
BRAND Global™
CONSTRUCTION Steel
DESCRIPTION 2500 Series Vertical File
DRAWER QUANTITY 4
MANUFACTURERS PART NUMBER 25-400BLK
MODEL 516222bk
TYPE Letter Size
WEIGHT LBS 112


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Standard Mail and Office File Cart 200 Lb. Capacity

Standard Mail and Office File Cart 200 Lb. Capacity

From $169.00
select
Qty: Add to Cart
15" Wall Clock Battery Operated

15" Wall Clock Battery Operated

From $19.95
select
Qty: Add to Cart
Coat Tree - Black

Coat Tree - Black

From $49.95
select
Qty: Add to Cart
Vertical File Lock Kit

Vertical File Lock Kit

From $22.95
select
Qty: Add to Cart
Executive Leather Upholstered Chair - Black

Executive Leather Upholstered Chair - Black

FREE Shipping
From $61.95
After Mail-In-Rebate
select
Qty: Add to Cart
Leather Reception Chair

Leather Reception Chair

From $64.00
After Mail-In-Rebate
select
Qty: Add to Cart
72" Blow Molded Folding Table

72" Blow Molded Folding Table

From $64.00
After Mail-In-Rebate
select
Qty: Add to Cart
Padded Vinyl Folding Chair - Beige

Padded Vinyl Folding Chair - Beige

From $21.49
After Mail-In-Rebate
select
Qty: Add to Cart
Hanging File 50 Key Caddy - Putty

Hanging File 50 Key Caddy - Putty

From $25.95
select
Qty: Add to Cart
Wesco File Cabinet Hand Truck 400 Lb. Capacity

Wesco File Cabinet Hand Truck 400 Lb. Capacity

From $99.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)