Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Vertical File Letter Size 4 Drawer, Desert Putty

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Global™ Vertical File Letter Size 4 Drawer, Desert Putty

Item #: WB516222PY

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $198.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global™ Vertical File Letter Size 4 Drawer, Desert Putty

These heavy-duty steel filing cabinets keep important documents neatly integrated while using minimal space Drawers open and close easily with triple-tied full extension cradle suspension. Four vertical steel channels give extra stability. 8 nylon rollers per drawer for 25" model and 10 nylon rollers per drawer for 26 1/2". High drawer sides eliminate the need for any hang rails. Durable baked-on enamel over phosphatizing primer rustproofing treatment. Constructed with welded corners for strength, rigidity and durability. Meets ANSI/BIFMA and ISTA standards.

Product Specifications

    • WIDTH INCHES15
    • DEPTH INCHES25
    • HEIGHT INCHES52
    • COLOR FINISHPutty
    • ASSEMBLYAssembled
    • BRANDGlobal™
    • CONSTRUCTIONSteel
    • DESCRIPTION2500 Series Vertical File
    • DRAWER QUANTITY4
    • MANUFACTURERS PART NUMBER25-400DPT
    • MODEL516222py
    • TYPELetter Size
    • WEIGHT LBS112
    • CERTIFIED/APPROVEDGreenguard, Level 2 Certified, Meets or Exceeds ANSI/BIFMA Standards
    • LIMITED WARRANTYLifetime
    • PACKAGE QUANTITY1
    • APPLICATIONFiling
    • MAXIMUM WIDTH INCHES15
    • MIN. HEIGHT INCHES52
    • CABINET FILE SIZELetter Size
    • MINIMUM WIDTH INCHES15
    • MAXIMUM DEPTH INCHES 25
    • COLOR FAMILYPutty
    • COLLECTION2500 Series Vertical Files
    • MINIMUM DEPTH INCHES25
    • MAX. HEIGHT INCHES52
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Vertical File Letter Size 4 Drawer

Your review: Item seems to be of good quality and construction. Beware when ordering that the shipping company treat this item as FRAGILE due to the product packing leaves some surface areas exposed that could lead to damage while in transit.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.19.31:26