Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Justrite 15 Gal. 1 Door Self Close Left Hinge, Under Fume Hood Cabinet, 24"x21-5/8"x35-3/4", Yellow
See all 65 items in product family

Justrite 15 Gal. 1 Door Self Close Left Hinge, Under Fume Hood Cabinet, 24"x21-5/8"x35-3/4", Yellow

Item #: WBB875428

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,746.96 Save up to 37%
Price: $1,097.00
Product Information
Customer Review
Product Q&A
Accessories
Justrite 15 Gal. 1 Door Self Close Left Hinge, Under Fume Hood Cabinet, 24"x21-5/8"x35-3/4", Yellow

Under Fume Hood Cabinets provide safe storage of flammables in laboratories.
Under Fume Hood Cabinets are fully compliant and designed for the safe storage and venting of solvents and flammable liquids. Ideal in laboratories under fume hoods, benches, or counters, these cabinets are available in four widths ranging from 24" (610mm) to 48" (1219mm). Single-door cabinets are offered in either left or right-hinge door closures for easy operation where space is at a premium. Back wall vents with built-in flame arresters are positioned at lower left and top right for jurisdictions that mandate venting of vapors. Includes a limited warranty of 10 years.
Finished in a durable, chemical resistant powder paint, these cabinets come in two color choices to complement new or existing casework: stainless silver color for neutral preferences or popular safety yellow. Kickplate measures 4"H (102mm) x 3"D (77mm) to conform to most laboratory furniture.
Same great protection features found in standard Justrite Sure-Grip® EX cabinets!
  • Fully welded, double-wall 18 gauge (1mm) steel with 1½" (38mm) insulating air space
  • U-Loc™ handle comes with double key set or accepts optional padlock
  • Stainless steel, 3-pt. bullet self-latching system
  • Leak proof 2" (51mm) bottom sump to capture spills
  • SpillSlope™ shelf adjustable on 3" (77mm) centers
  • Highly reflective Haz-Alert™ hazard labeling at top and bottom


Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES21-5/8
    • HEIGHT INCHES35-3/4
    • CAPACITY GALLONS15
    • COLOR FINISHYellow
    • ADJUSTABLE SHELVES1
    • ASSEMBLYAssembled
    • BRANDJustrite
    • CONSTRUCTIONSteel
    • DOOR QUANTITY1
    • DOOR TYPESelf Close
    • HANDLE TYPEU-Loc™ Paddle Handle
    • MANUFACTURERS PART NUMBER882430
    • OPENINGS2
    • PACKAGE QUANTITY1
    • SERIESSure-Grip EX™
    • SHELF CAPACITY LBS350
    • STYLEUnder Fume Hood
    • TYPEFlammable Cabinet
    • WEIGHT LBS136
    • APPROVAL/REGULATIONSFM Approved, NFPA Code 30, OSHA, NFPA 1 Fire Code
    • LIMITED WARRANTY10 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!