Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Flammable-OSHA Cabinets


(1,880 Items)
Sub Category
Cabinets-Flammable (738)
Remove
Lyon 22 Gallon, 2 Door, Manual Close, Undercounter, Flammable Cabinet, 35"W x 22"D x 35"H, Yellow
Remove

      Items
Lyon 22 Gallon, 2 Door, Manual Close, Undercounter, Flammable Cabinet, 35"W x 22"D x 35"H, Yellow Lyon 22 Gallon, 2 Door, Manual Close, Undercounter, Flammable Cabinet, 35"W x 22"D x 35"H, Yellow


Lyon 22 Gallon, 2 Door, Manual Close, Undercounter, Flammable Cabinet, 35"W x 22"D x 35"H, Yellow
Lyon 22 Gallon, 2 Door, Manual Close, Undercounter, Flammable Cabinet, 35"W x 22"D x 35"H, Yellow
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB880432
List Price $919.30    Save 37%
Price: $580.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Lyon 22 Gallon, 2 Door, Manual Close, Undercounter, Flammable Cabinet, 35"W x 22"D x 35"H, Yellow

Lyon Flammable Safety Cabinets provide protection for your employees and property with proper storage of flammable liquids. Available with Manual or Self-Closing doors.

SPECIFICATIONS:
  • All steel parts are manufactured from cold rolled steel
  • Flush-mounted paddle handle design allows easy fingertip operation and features a double key set (all cabinets are keyed differently) and can be padlocked (padlock not included)
  • All cabinets meet NFPA Code 30 and OSHA standards
  • Fully welded construction with 18-gauge double wall construction with 1.5" insulating airspace
  • The fail-safe closing mechanism utilizes a three-point stainless steel bullet latching system
  • Heavy-duty ribbed galvanized steel shelves have a 350 lb. shelf capacity and are adjustable on 3" centers
  • Self-Closing Doors: Latch holds door open when in use and will release to close door automatically when temperatures reach 165°F
  • Limited lifetime warranty


Product Specifications
WIDTH INCHES 35
DEPTH INCHES 22
HEIGHT INCHES 35
CAPACITY GALLONS 22
COLOR FINISH Yellow
ADJUSTABLE SHELVES 1
ASSEMBLY All-Welded
BRAND Lyon
CONSTRUCTION Welded 18-Gauge Steel, Double Wall Construction w/1.5" Insulating Airspace.
DOOR QUANTITY 2
DOOR TYPE Manual Close
HANDLE TYPE Paddle Handle
MANUFACTURERS PART NUMBER R5467
OPENINGS 2
PACKAGE QUANTITY 1
SHELF CAPACITY LBS 350
STYLE Undercounter
TYPE Flammable Cabinet
WEIGHT LBS 919.3
APPROVAL/REGULATIONS NFPA Code 30, OSHA
LIMITED WARRANTY Limited Lifetime


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Rackable FDA Approved Plastic Pallet Black HDPE 48x40 Fork Capacity 2500 Lbs

Rackable FDA Approved Plastic Pallet Black HDPE 48x40 Fork Capacity 2500 Lbs

From $69.00
select
Qty: Add to Cart
Paramount® Storage Cabinet Easy Assembly 36X18X78 Gray

Paramount® Storage Cabinet Easy Assembly 36X18X78 Gray

From $239.95
select
Qty: Add to Cart
Global Medicine Cabinet With Pull Out Shelf 18"W X 8"D X 27"H, White

Global Medicine Cabinet With Pull Out Shelf 18"W X 8"D X 27"H, White

From $125.95
select
Qty: Add to Cart
Shelf/Bottom Tray Liner for 35"W x 22"D Lyon Safety Cabinets

Shelf/Bottom Tray Liner for 35"W x 22"D Lyon Safety Cabinets

From $64.95
select
Qty: Add to Cart
Extra Shelf for Lyon Flammable Safety Undercounter 35"W x 22"D Cabinets

Extra Shelf for Lyon Flammable Safety Undercounter 35"W x 22"D Cabinets

From $39.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)