Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Flammable-OSHA Cabinets


(1,880 Items)
Sub Category
Cabinets-Flammable (738)
Remove
Extra Shelf for Lyon Flammable Safety Undercounter 35"W x 22"D Cabinets
Remove

      Items
Extra Shelf for Lyon Flammable Safety Undercounter 35"W x 22"D Cabinets Extra Shelf for Lyon Flammable Safety Undercounter 35"W x 22"D Cabinets


Extra Shelf for Lyon Flammable Safety Undercounter 35"W x 22"D Cabinets
Extra Shelf for Lyon Flammable Safety Undercounter 35"W x 22"D Cabinets
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB880408
List Price $59.70    Save 33%
Price: $39.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Extra Shelf for Lyon Flammable Safety Undercounter 35"W x 22"D Cabinets

Heavy-duty ribbed galvanized steel shelves have a 350 lb. shelf capacity and are adjustable on 3" centers.

Product Specifications
WIDTH INCHES 35
DEPTH INCHES 22
HEIGHT INCHES 1
COLOR FINISH Galvanized Steel
ASSEMBLY Assembled
BRAND Lyon
CONSTRUCTION Galvanized Steel
MANUFACTURERS PART NUMBER N5468
PACKAGE QUANTITY 1
SHELF CAPACITY LBS 350
WEIGHT LBS 59.7
LIMITED WARRANTY Limited Lifetime


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Folding Wire Container 48x40x42-1/2 4000 Lb Capacity

Folding Wire Container 48x40x42-1/2 4000 Lb Capacity

From $182.95
select
Qty: Add to Cart
Paramount® Storage Cabinet Easy Assembly 36X18X78 Gray

Paramount® Storage Cabinet Easy Assembly 36X18X78 Gray

From $239.95
select
Qty: Add to Cart
Nestable Shipping Plastic Pallet 48x40 1200 Lb. Capacity

Nestable Shipping Plastic Pallet 48x40 1200 Lb. Capacity

From $13.00
   
OUT OF STOCK
Rackable FDA Approved Plastic Pallet Black HDPE 48x40 Fork Capacity 2500 Lbs

Rackable FDA Approved Plastic Pallet Black HDPE 48x40 Fork Capacity 2500 Lbs

From $69.00
select
Qty: Add to Cart
Global Medicine Cabinet With Pull Out Shelf 18"W X 8"D X 27"H, White

Global Medicine Cabinet With Pull Out Shelf 18"W X 8"D X 27"H, White

From $125.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)