Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Flooring & Carpeting


(1,696 Items)
Sub Category
Playground Tiles (149)
Remove
PlayGuard® Pigmented OS 90 Corner Reducer 16x8x2-1/2 Red
Remove

      Items
PlayGuard® Pigmented OS 90 Corner Reducer 16x8x2-1/2 Red PlayGuard® Pigmented OS 90 Corner Reducer 16x8x2-1/2 Red


PlayGuard® Pigmented OS 90 Corner Reducer 16x8x2-1/2 Red
PlayGuard® Pigmented OS 90 Corner Reducer 16x8x2-1/2 Red
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WBB251624
Price: $17.75 ea.
(Sold in pkg of 2, $35.50)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

PlayGuard® Pigmented Playground Safety Tile
Accessory- Outside 90 Corner Reducer 16"x8"x2-1/2" Color Red.


Finish your playground tiles with Outside 90 Degree Corner Reducers. Provide easy access on and off the tiles and help to reduce the risk of tipping hazards. Accessories are not manufactured with an Ultra wear layer. The colored EPDM granules are homogeneously mixed throughout to produce coordinated designs that compliment the Carnival Ultra line, closely match the Safari Ultra line, or correspond with the standard hues of the Pigmented collection.

Product Specifications
CONSTRUCTION 89% Recycled Rubber
DESCRIPTION Accessory
PACKAGE QUANTITY 2
STYLE Pigmented
THICKNESS INCHES 2-1/2
TYPE Outside 90 Corner Reducer
WIDTH INCHES 8
LIMITED WARRANTY 15 Year
COUNTRY OF ORIGIN Made In The USA
COLOR FINISH Red
BRAND PlayGuard®
LENGTH INCHES 16
WEIGHT LBS 10


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Geo-tex Tile Fabric - Needlepunched Nonwoven

Geo-tex Tile Fabric - Needlepunched Nonwoven

From $3.90
select
Qty: Add to Cart
PlayGuard® Quad-Blok Connector for the 2-1/2" PlayGuard® Tile only

PlayGuard® Quad-Blok Connector for the 2-1/2" PlayGuard® Tile only

From $2.45
select
Qty: Add to Cart
Egrip III Adhesive - 2 Gallon Pail

Egrip III Adhesive - 2 Gallon Pail

From $90.95
select
Qty: Add to Cart
Egrip III Adhesive, 10.3 oz. Caulk Tubes

Egrip III Adhesive, 10.3 oz. Caulk Tubes

From $4.90
select
Qty: Add to Cart
1/8" Square Notched Trowel

1/8" Square Notched Trowel

From $3.40
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)