Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vinyl Tile Matting With Adhesive 12"x12" Diamond Pattern White case of 20
See all 12 items in product family

Vinyl Tile Matting With Adhesive 12"x12" Diamond Pattern White case of 20

Item #: WB269093WH

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $72.80 Save up to 15%
Price: $ 61.95
Product Information
Customer Review
Product Q&A
Accessories
VINYL TILE MATTING WITH ADHESIVE BACKING
Diamond Tread Top
These peel and stick tiles are specially formulated for commercial applications with peel-off, press and stick backing. Vinyl tile matting is great for garages, shops and work areas. Tiles are made of solid virgin polyvinyl with a gloss finish to provide a tough, attractive appearance for years. Vinyl wonÂ’t chip or crack and helps reduce dirt tracked into homes. These vinyl tile mats help cushion and insulate floors while reducing noise. Easy peel and stick installation with pressure sensitive adhesive backing. Backing seals floors out from moisture and prevents concrete damage. Base is 0.095" (95 mil) thick. Price per case of 20.5 Year Limited Warranty.

Product Specifications

    • COLOR FINISHWhite
    • THICKNESS INCHES0.095
    • LENGTH INCHES12
    • WEIGHT LBS16
    • WIDTH INCHES12
    • CONSTRUCTIONVinyl
    • SURFACEDiamond Tread Pattern
    • PACKAGE QUANTITY20

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!