Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Koala Kare® Booster Seat, Dual Heights, Extra Wide Base, Blue, 4-Pack
See all 60 items in product family

Koala Kare® Booster Seat, Dual Heights, Extra Wide Base, Blue, 4-Pack

Item #: WBB472443

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $305.00 Save up to 48%
Price: $ 157.08
Product Information
Customer Review
Product Q&A
Accessories
Koala Kare® Booster Seat, Dual Heights, Extra Wide Base, Blue, 4-Pack

Booster Seat, 15-1/2"W x 12"D x 8"H, dual heights, extra wide base, blue, sold in package quantities of 4, priced each.

Product Specifications

    • WIDTH INCHES15-1/2
    • DEPTH INCHES12
    • HEIGHT INCHES8
    • COLOR FINISHBlue
    • CONSTRUCTIONPlastic
    • DESCRIPTIONPlastic Booster Seat
    • FRAME COLORBlue
    • BRANDKoala Kare®
    • MANUFACTURER PART NUMBER855BLU
    • ASSEMBLYAssembled
    • PACKAGE QUANTITY4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!