Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Koala Kare® Deluxe Wood High Chair, Light Wood Finish, 2-Pack
See all 77 items in product family

Koala Kare® Deluxe Wood High Chair, Light Wood Finish, 2-Pack

Item #: WBB472420

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 161.95
Product Information
Product Q&A
Accessories
Koala Kare® Deluxe Wood High Chair, Light Wood Finish, 2-Pack

Deluxe Wood High Chair, 27-1/2"W x 19"D x 20"H, stackable, light wood finish, sold in package quantities of 2, priced each.

Product Specifications

    • WIDTH INCHES27-1/2
    • DEPTH INCHES19
    • HEIGHT INCHES20
    • COLOR FINISHLight Wood
    • CONSTRUCTIONWood
    • DESCRIPTIONDeluxe Wood High Chair
    • FRAME COLORLight Wood
    • BRANDKoala Kare®
    • MANUFACTURER PART NUMBER800LT-2
    • ASSEMBLYUnassembled
    • PACKAGE QUANTITY2

Customers Who Viewed This Also Viewed