Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Koala Kare® Deluxe Wood High Chair, Light Wood Finish, 1-Pack
See all 60 items in product family

Koala Kare® Deluxe Wood High Chair, Light Wood Finish, 1-Pack

Item #: WBB472419

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $142.00 Save up to 49%
Price: $73.13
Product Information
Customer Review
Product Q&A
Accessories
Koala Kare® Deluxe Wood High Chair, Light Wood Finish, 1-Pack

Deluxe Wood High Chair, 27-1/2"W x 19"D x 20"H, stackable, light wood finish, single pack.

Product Specifications

    • WIDTH INCHES27-1/2
    • DEPTH INCHES19
    • HEIGHT INCHES20
    • COLOR FINISHLight Wood
    • CONSTRUCTIONWood
    • DESCRIPTIONDeluxe Wood High Chair
    • FRAME COLORLight Wood
    • BRANDKoala Kare®
    • MANUFACTURER PART NUMBER800LT
    • ASSEMBLYUnassembled
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.226.90:68