Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CSL ECO Chair™ High Chair, Black, Assembled, 2-Pack - Pkg Qty 2
See all 83 items in product family

CSL ECO Chair™ High Chair, Black, Assembled, 2-Pack - Pkg Qty 2

Item #: WBB472407

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $508.00 Save up to 24%
$191.95 each

Sold in packages of 2

Price: $383.90

Frequently Purchased Together

Product Information
Product Q&A
Accessories
CSL ECO Chair™ High Chair, Black, Assembled, 2-Pack

ECO Chair ™ High Chair, 17-1/4"W x 23-1/2"D x 29-1/2"H, 100% recycled plastic, black frame, ship assembled, sold in package quantities of 2, priced each.

Product Specifications

    • WIDTH INCHES17-1/4
    • DEPTH INCHES23-1/2
    • HEIGHT INCHES29-1/2
    • COLOR FINISHBlack
    • CONSTRUCTIONRecycled Plastic
    • DESCRIPTIONECO Chair™ High Chair
    • FRAME COLORBlack
    • BRANDCSL
    • MANUFACTURER PART NUMBER333-BLK-2
    • ASSEMBLYAssembled
    • PACKAGE QUANTITY2
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.