Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Koala Kare® ECO Chair™ High Chair, Sand, Assembled, 1-Pack
See all 77 items in product family

Koala Kare® ECO Chair™ High Chair, Sand, Assembled, 1-Pack

Item #: WBB472416

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $254.00 Save up to 26%
Price: $ 188.95

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Koala Kare® ECO Chair™ High Chair, Sand, Assembled, 1-Pack

ECO Chair ™ High Chair, 17-1/4"W x 23-1/2"D x 29-1/2"H, 100% recycled plastic, sand frame, ship assembled.

Product Specifications

    • WIDTH INCHES17-1/4
    • DEPTH INCHES23-1/2
    • HEIGHT INCHES29-1/2
    • COLOR FINISHSand
    • CONSTRUCTIONRecycled Plastic
    • DESCRIPTIONECO Chair™ High Chair
    • FRAME COLORSand
    • BRANDKoala Kare®
    • MANUFACTURER PART NUMBER333-SND
    • ASSEMBLYAssembled
    • PACKAGE QUANTITY1

Customers Who Viewed This Also Viewed