Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Koala Kare® Economy Plus Wood High Chair, Light Wood Finish, 1-Pack
See all 73 items in product family

Koala Kare® Economy Plus Wood High Chair, Light Wood Finish, 1-Pack

Item #: WBB472428

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $84.00 Save up to 21%
Price: $ 65.95

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Koala Kare® Economy Plus Wood High Chair, Light Wood Finish, 1-Pack

Economy Wood High Chair, 27-1/2"W x 19"D x 20"H, stackable, light wood finish, single pack.

Product Specifications

    • WIDTH INCHES27-1/2
    • DEPTH INCHES19
    • HEIGHT INCHES20
    • COLOR FINISHLight Wood
    • CONSTRUCTIONWood
    • DESCRIPTIONEconomy Plus Wood High Chair
    • FRAME COLORLight Wood
    • BRANDKoala Kare®
    • MANUFACTURER PART NUMBER822LT
    • ASSEMBLYUnassembled
    • PACKAGE QUANTITY1

Customers Who Viewed This Also Viewed