Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Koala Kare® KidSitter™ High Chair with Casters, Brown Frame/Dark Gary Seat
See all 60 items in product family

Koala Kare® KidSitter™ High Chair with Casters, Brown Frame/Dark Gary Seat

Item #: WBB472336

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $384.00 Save up to 49%
Price: $197.76
Product Information
Customer Review
Product Q&A
Accessories
Koala Kare® KidSitter™ High Chair with Casters, Brown Frame/Dark Gary Seat

KidSitter™ High Chair/Infant Seat, 22-1/2"W x 22"D x 27"H, dark brown frame/dark gray seat, with casters.

Product Specifications

    • WIDTH INCHES22-1/2
    • DEPTH INCHES22
    • HEIGHT INCHES27
    • COLOR FINISHDark Gray
    • CONSTRUCTIONPlastic
    • DESCRIPTIONKidSitter™ Plastic High Chair with Casters
    • FRAME COLORLight Gray
    • BRANDKoala Kare®
    • MANUFACTURER PART NUMBER877C-DGY
    • ASSEMBLYUnassembled
    • PACKAGE QUANTITY1
    • CASTERS3"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.238.28:26