Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Koala Kare® Plastic High Chair with Casters, Brown, Unassembled
See all 60 items in product family

Koala Kare® Plastic High Chair with Casters, Brown, Unassembled

Item #: WBB472434

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $248.00 Save up to 48%
Price: $ 127.72
Product Information
Customer Review
Product Q&A
Accessories
Koala Kare® Plastic High Chair with Casters, Brown, Unassembled

Plastic High Chair with Casters, 22-3/8"W x 22-3/8"D x 29-3/8"H, stackable, brown finish, ship unassembled.

Product Specifications

    • WIDTH INCHES22-3/8
    • DEPTH INCHES22-3/8
    • HEIGHT INCHES29-3/8
    • COLOR FINISHBlack
    • CONSTRUCTIONPlastic
    • DESCRIPTIONPlastic High Chair with Casters
    • FRAME COLORBrown
    • BRANDKoala Kare®
    • MANUFACTURER PART NUMBER850C-BRN-KD
    • ASSEMBLYUnassembled
    • PACKAGE QUANTITY1
    • ASSEMBLY REQUIREDYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!