Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Item Shown W/ Handles

Bearicuda Basic Bin™ W/Screw Top Lid 30 Gallon - PAK130

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Bearicuda Basic Bin™ W/Screw Top Lid 30 Gallon - PAK130

Item #: WBB1338734

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 99.95
Product Information
Customer Review
Product Q&A
Accessories
Bearicuda Basic Bin™ W/Screw Top Lid 30 Gallon - PAK130

30 Gallon Basic BEARicuda Bin™ With Screw Top Lid & Hardware features a bear-proof screw top lid designed to provide a secure, air tight seal. The screw top closure prevents bears and other critters from getting into your trash. Reinforced top, bottom, and sidewalls constructed of heavy duty, blown-molded HDPE. Impact resistent and UV protected. Extra hardware including handles, screws, washers, and more is available and a necssary component (Item B1338735) - sold separately.

Product Specifications

    • WIDTH INCHES21-1/8
    • DEPTH INCHES21-1/8
    • HEIGHT INCHES28-1/2
    • CAPACITY LBS--
    • CAPACITY CUBIC FEET--
    • COLOR FINISHBrown
    • ASSEMBLYAssembled
    • CONSTRUCTIONPlastic
    • LIDScrew Top
    • MANUFACTURERS PART NUMBERPAK130
    • PACKAGE QUANTITY1
    • STYLEBears
    • WEIGHT LBS21
    • WHEEL DIAMETER INCHES--
    • BRANDBearicuda
    • DESCRIPTIONBasic Bin
    • CAPACITY GALLONS30

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

KEEPING DOGS OUT

Your review: SO FAR WE LIKE THE CANS; DON'T SEEM TO HAVE ANY TROUBLE WITH THEM.

Pros: LIKE THE FACT THAT THEY SCREW ON.

Cons: WASN'T PLAIN IN THE DESCRIPTION THAT HARDWARE DOES NOT COME WITH THE CANS, THEY NEED TO BE BOUGHT SEPARATELY. NOT AS HEAVY AS YOU'D THINK THEY WOULD BE.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!