Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,699 Items)
Sub Category
Ash & Trash (182)
Remove
Ash And Trash Receptacle, Gray, 22 gal capacity, 27"Dia x 30"H
Remove

      Items
Ash And Trash Receptacle, Gray, 22 gal capacity, 27"Dia x 30"H Ash And Trash Receptacle, Gray, 22 gal capacity, 27"Dia x 30"H


Ash And Trash Receptacle, Gray, 22 gal capacity, 27"Dia x 30"H
Ash And Trash Receptacle, Gray, 22 gal capacity, 27"Dia x 30"H
Sold by: globalindustrial.com
Availability:  Usually ships in 15 to 18 days
Stock No: WBB53446
Price: $1,128.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Ash And Trash Receptacle, Gray, 22 gal capacity, 27"Dia x 30"H Leather Palm Safety Gloves with 2-1/2" Safety Cuff - 12 Pair Black Trash Can Liner, Garbage Bag - 33 Gallon 1.5 Mil White Sand - (5) 5 Lb. Bags
 
select
select
select

Ash And Trash Receptacle, Gray, 22 gal capacity, 27"Dia x 30"H

Leather Palm Safety Gloves with 2-1/2" Safety Cuff - 12 Pair

Black Trash Can Liner, Garbage Bag - 33 Gallon 1.5 Mil

White Sand - (5) 5 Lb. Bags

Total for 4 items is $1,208.90

Product Information
Product Q&A
Write A Review

22 gal one piece fiberglass galleria combo sand urn/receptacle. 12"Dia disposal opening. Outer aluminum ring is a sand urn. Includes Germ-Fighter® rigid plastic liner(PL). UV Stabilizer . 27"Dia x 30"H

Custom Design; Non-Returnable. Color Chip Sample Available Upon Request.
Product Specifications
HEIGHT INCHES 30
COLOR FINISH Gray
CONSTRUCTION Fiberglass
LINER Plastic Liner
MANUFACTURERS PART NUMBER FGL2730GSUTPLWMG
STYLE Sand Top Ash Trash
WEIGHT LBS 37
CAPACITY GALLONS 22
DIAMETER INCHES 27
DISPOSAL OPENING INCHES 12 Dia.


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Janitor Cart Blue with 25 Gallon Vinyl Bag

Janitor Cart Blue with 25 Gallon Vinyl Bag

From $99.00
select
Qty: Add to Cart
Mop Bucket And Wringer Combo - Down Press

Mop Bucket And Wringer Combo - Down Press

From $48.95
select
Qty: Add to Cart
Rubbermaid® Floor Sign 2 Sided - Caution Wet Floor

Rubbermaid® Floor Sign 2 Sided - Caution Wet Floor

From $12.60
select
Qty: Add to Cart
Walk Behind Salt Spreader 1.5 cu. ft. Capacity Carbon Steel Frame

Walk Behind Salt Spreader 1.5 cu. ft. Capacity Carbon Steel Frame

From $199.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)