Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,742 Items)
Sub Category
Ash & Trash (182)
Remove
Ash And Trash Receptacle, Mahogany, 5 gal capacity, 11" Sq x 27"H
Remove

      Items
Ash And Trash Receptacle, Mahogany, 5 gal capacity, 11" Sq x 27"H Ash And Trash Receptacle, Mahogany, 5 gal capacity, 11" Sq x 27"H


Ash And Trash Receptacle, Mahogany, 5 gal capacity, 11" Sq x 27"H
Email This Page Printer Friendly Version
Ash And Trash Receptacle, Mahogany, 5 gal capacity, 11" Sq x 27"H
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB51029
Price: $337.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART
Frequently Purchased Together
Ash And Trash Receptacle, Mahogany, 5 gal capacity, 11" Sq x 27"H Leather Palm Safety Gloves with 2-1/2" Safety Cuff - 12 Pair White Sand - (5) 5 Lb. Bags Light Grade 10 Gallon Black Liners - 24 x 23
 
select
select
select

Ash And Trash Receptacle, Mahogany, 5 gal capacity, 11" Sq x 27"H

Leather Palm Safety Gloves with 2-1/2" Safety Cuff - 12 Pair

White Sand - (5) 5 Lb. Bags

Light Grade 10 Gallon Black Liners - 24 x 23

Total for 4 items is $409.40

Product Information
Product Q&A
Write A Review

This mahogany finished, natural wood ash/trash containers feature mirror brass accents to elegantly complement any décor. The half open top is designed for both ash and trash disposal. The ash/trash top lifts out for maintenance and access to the fire-safe galvanized steel liner that removes with a handle for easy emptying. Features a 5.5” x 3.35” disposal opening. 5 gallon capacity. Dimensions: 11” Sq x 27”H.
Product Specifications
WIDTH INCHES 11
DEPTH INCHES 11
HEIGHT INCHES 27
COLOR FINISH Mahagony/Mirror Brass
CONSTRUCTION Wood/Steel
LINER Galvanized Steel Liner
MANUFACTURERS PART NUMBER DW12SUTMAH
DISPOSAL OPENING INCHES 5-1/2W x 3-1/4H
CAPACITY GALLONS 5
BRAND Rubbermaid Commercial


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Trash Container, Garbage Can  - 44 Gallon

Trash Container, Garbage Can - 44 Gallon

From $26.95
select
Qty: Add to Cart
Mop Bucket And Wringer Combo - Down Press

Mop Bucket And Wringer Combo - Down Press

From $48.95
select
Qty: Add to Cart
Rubbermaid® Floor Sign 2 Sided - Caution Wet Floor

Rubbermaid® Floor Sign 2 Sided - Caution Wet Floor

From $12.60
select
Qty: Add to Cart
Hoover HEPA Shoulder Vacuum

Hoover HEPA Shoulder Vacuum

From $299.00
select
Qty: Add to Cart
Walk Behind Salt Spreader 1.5 cu. ft. Capacity Carbon Steel Frame

Walk Behind Salt Spreader 1.5 cu. ft. Capacity Carbon Steel Frame

From $199.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)