Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,699 Items)
Sub Category
Ash & Trash (182)
Remove
Ash And Trash Receptacle, Stainless Steel, 5 gal capacity, 12"Sq x 27"H
Remove

      Items
Ash And Trash Receptacle, Stainless Steel, 5 gal capacity, 12"Sq x 27"H Ash And Trash Receptacle, Stainless Steel, 5 gal capacity, 12"Sq x 27"H


Ash And Trash Receptacle, Stainless Steel, 5 gal capacity, 12"Sq x 27"H
Ash And Trash Receptacle, Stainless Steel, 5 gal capacity, 12"Sq x 27"H
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB51028
List Price $518.00    Save 35%
Price: $337.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Ash And Trash Receptacle, Stainless Steel, 5 gal capacity, 12"Sq x 27"H Leather Palm Safety Gloves with 2-1/2" Safety Cuff - 12 Pair White Sand - (5) 5 Lb. Bags Light Grade 10 Gallon Black Liners - 24 x 23
 
select
select
select

Ash And Trash Receptacle, Stainless Steel, 5 gal capacity, 12"Sq x 27"H

Leather Palm Safety Gloves with 2-1/2" Safety Cuff - 12 Pair

White Sand - (5) 5 Lb. Bags

Light Grade 10 Gallon Black Liners - 24 x 23

Total for 4 items is $409.40

Product Information
Product Q&A
Write A Review

The stainless steel ash/trash container with a satin finish complements virtually any décor. This cigarette receptacle features a half open top that is designed for both ash and trash disposal. The top lifts out for maintenance and access to the fire-safe galvanized steel liner for easy emptying. Features a 5.5” x 3.35” disposal opening. 5 gallon capacity. Dimensions: 12” Sq x 27” H.
Product Specifications
WIDTH INCHES 12
DEPTH INCHES 12
HEIGHT INCHES 27
COLOR FINISH Satin Stainless Steel
CONSTRUCTION Steel
LINER Galvanized Steel Liner
MANUFACTURERS PART NUMBER DS12SUTSSS
BRAND Rubbermaid - United Receptacle
CAPACITY GALLONS 5
DISPOSAL OPENING INCHES 5-1/2W x 3-1/4H


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Trash Container, Garbage Can  - 44 Gallon

Trash Container, Garbage Can - 44 Gallon

From $26.95
select
Qty: Add to Cart
Werner® 3 Step Steel Folding Step Ladder

Werner® 3 Step Steel Folding Step Ladder

From $41.95
select
Qty: Add to Cart
Walk Behind Salt Spreader 1.5 cu. ft. Capacity Carbon Steel Frame

Walk Behind Salt Spreader 1.5 cu. ft. Capacity Carbon Steel Frame

From $199.95
select
Qty: Add to Cart
Plastic Sprayer Bottles 24oz - 3 Bottles/Pack

Plastic Sprayer Bottles 24oz - 3 Bottles/Pack

From $6.90
select
Qty: Add to Cart
Baby Changing Table

Baby Changing Table

From $159.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)