Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,699 Items)
Sub Category
Ash & Trash (182)
Remove
Canopy Top Combo Sand Top Urn And Trash Can, Black, 38 gal. cap, 24" Dia x 43"H.
Remove

      Items
Canopy Top Combo Sand Top Urn And Trash Can, Black, 38 gal. cap, 24" Dia x 43"H. Canopy Top Combo Sand Top Urn And Trash Can, Black, 38 gal. cap, 24" Dia x 43"H.


Canopy Top Combo Sand Top Urn And Trash Can, Black, 38 gal. cap, 24" Dia x 43"H.
Canopy Top Combo Sand Top Urn And Trash Can, Black, 38 gal. cap, 24" Dia x 43"H.
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB51018
List Price $1,498.00    Save 35%
Price: $975.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Canopy Top Combo Sand Top Urn And Trash Can, Black, 38 gal. cap, 24" Dia x 43"H. Leather Palm Safety Gloves with 2-1/2" Safety Cuff - 12 Pair White Sand - (5) 5 Lb. Bags Black Trash Can Liner, Garbage Bag - 45 Gallon 1.5 Mil
 
select
select
select

Canopy Top Combo Sand Top Urn And Trash Can, Black, 38 gal. cap, 24" Dia x 43"H.

Leather Palm Safety Gloves with 2-1/2" Safety Cuff - 12 Pair

White Sand - (5) 5 Lb. Bags

Black Trash Can Liner, Garbage Bag - 45 Gallon 1.5 Mil

Total for 4 items is $1,069.90

Product Information
Product Q&A
Write A Review

Heavy gauge, fire-safe galvanized steel ash and waste receptacle has a durable black and anthracite Uni-Koat powder coated finish that endures severe weather and constant use. This cigarette receptacle has layered dimensions that complement modern decors. The stainless steel hinged canopy top with sand urn opens for easy emptying. The rigid plastic liner helps eliminate germs, odors and conceals bags. Features a 6”H x 14.5”W disposal opening. Adjustable leg levelers compensate for uneven surfaces. 38 gallon capacity. Dimensions: 24” Dia x 43”H.
Product Specifications
HEIGHT INCHES 43
COLOR FINISH Jet Black/Anthracite
CONSTRUCTION Steel
LINER Rigid Plastic Liner
MANUFACTURERS PART NUMBER A38SUBKPL
STYLE Canopy Top Ash Trash Urn
BRAND Rubbermaid - United Receptacle
CAPACITY GALLONS 38
DIAMETER INCHES 24
DISPOSAL OPENING INCHES 14-1/2W x 6H


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Janitor Cart Gray with 25 Gallon Vinyl Bag

Janitor Cart Gray with 25 Gallon Vinyl Bag

From $99.00
select
Qty: Add to Cart
Trash Container, Garbage Can  - 44 Gallon

Trash Container, Garbage Can - 44 Gallon

From $26.95
select
Qty: Add to Cart
Hoover HEPA Shoulder Vacuum

Hoover HEPA Shoulder Vacuum

From $299.00
select
Qty: Add to Cart
Global® Industrial Push Sweeper

Global® Industrial Push Sweeper

From $148.00
select
Qty: Add to Cart
Grease Resistant 3x5 Drainage Mat Black

Grease Resistant 3x5 Drainage Mat Black

From $32.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)