Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,699 Items)
Sub Category
Ash & Trash (182)
Remove
Combo Sand Top Urn And Trash Receptacle, Black, 5 gal. capacity, 12" Dia x 24"H.
Remove

      Items
Combo Sand Top Urn And Trash Receptacle, Black, 5 gal. capacity, 12" Dia x 24"H. Combo Sand Top Urn And Trash Receptacle, Black, 5 gal. capacity, 12" Dia x 24"H.


Combo Sand Top Urn And Trash Receptacle, Black, 5 gal. capacity, 12" Dia x 24"H.
Combo Sand Top Urn And Trash Receptacle, Black, 5 gal. capacity, 12" Dia x 24"H.
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB51022
List Price $406.00    Save 35%
Price: $264.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Combo Sand Top Urn And Trash Receptacle, Black, 5 gal. capacity, 12" Dia x 24"H. White Sand - (5) 5 Lb. Bags Light Grade 10 Gallon Black Liners - 24 x 23 Leather Palm Safety Gloves with 2-1/2" Safety Cuff - 12 Pair
 
select
select
select

Combo Sand Top Urn And Trash Receptacle, Black, 5 gal. capacity, 12" Dia x 24"H.

White Sand - (5) 5 Lb. Bags

Light Grade 10 Gallon Black Liners - 24 x 23

Leather Palm Safety Gloves with 2-1/2" Safety Cuff - 12 Pair

Total for 4 items is $336.40

Product Information
Customer Reviews
Product Q&A
Avg. Review Rating: 1 Reviews
Write A Review

Heavy gauge, fire-safe galvanized steel urn and trash can has a durable black Uni-Koat powder coated finish that endures severe weather and constant use. Layered dimensions complement modern architectural styles. The sand top lid removes for easy emptying. Receptacle features a 5”H x 6.5”W disposal opening and a plastic liner that helps eliminate odors. Includes adjustable leg levelers for uneven surfaces. 5 gallon capacity. Dimensions: 12” Dia x 24”H.
Product Specifications
HEIGHT INCHES 24
COLOR FINISH Jet Black/Anthracite
CONSTRUCTION Steel
LINER Rigid Plastic Liner
MANUFACTURERS PART NUMBER A51SUBKPL
STYLE Sand Top Ash Trash Urn
CAPACITY GALLONS 5
BRAND Rubbermaid - United Receptacle
DISPOSAL OPENING INCHES 6-1/2W x 5H
DIAMETER INCHES 12


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Rubbermaid Lobby Pro® Upright Dust Pan

Rubbermaid Lobby Pro® Upright Dust Pan

From $20.20
select
Qty: Add to Cart
Mop Bucket And Wringer Combo - Down Press

Mop Bucket And Wringer Combo - Down Press

From $48.95
select
Qty: Add to Cart
Rubbermaid® Floor Sign 2 Sided - Caution Wet Floor

Rubbermaid® Floor Sign 2 Sided - Caution Wet Floor

From $12.60
select
Qty: Add to Cart
Krylon (5-Ball) Interior-Exterior Paint Semi-Flat Black

Krylon (5-Ball) Interior-Exterior Paint Semi-Flat Black

From $4.79
select
Qty: Add to Cart
Janitor Cart Blue with 25 Gallon Vinyl Bag

Janitor Cart Blue with 25 Gallon Vinyl Bag

From $99.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)