Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Combo Sand Top Urn And Trash Receptacle, Bronze, 5 gal. capacity, 12" Dia x 24"H

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Combo Sand Top Urn And Trash Receptacle, Bronze, 5 gal. capacity, 12" Dia x 24"H

Item #: WBB51021

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $650.68 Save up to 40%
Price: $390.41
Product Information
Customer Review
Product Q&A
Accessories
Heavy gauge, fire-safe galvanized steel ash and trash receptacle has a durable architectural bronze Uni-Koat powder coated finish that endures severe weather and constant use. This cigarette receptacle has layered dimensions that complement modern decors. The sand top lid removes for easy emptying. Receptacle features a 5”H x 6.5”W disposal opening and a plastic liner that helps eliminate odors. Includes adjustable leg levelers for uneven surfaces. 5 gallon capacity. Dimensions: 12” Dia x 24”H.

Product Specifications

    • HEIGHT INCHES24
    • COLOR FINISHBronze
    • CONSTRUCTIONMetal
    • LINERRigid Plastic Liner
    • MANUFACTURERS PART NUMBERFGA51SUABZPL
    • STYLESand Top Ash Trash Urn
    • BRANDRubbermaid Commercial
    • DIAMETER INCHES12
    • CAPACITY GALLONS5
    • DISPOSAL OPENING INCHES6-1/2W x 5H

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.66.66:46