Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,699 Items)
Sub Category
Ash & Trash (182)
Remove
Concrete Fiberglass-Urn And Trash Receptacle, 40 gal, 24"Dia x 49"H
Remove

      Items
Concrete Fiberglass-Urn And Trash Receptacle, 40 gal, 24"Dia x 49"H Concrete Fiberglass-Urn And Trash Receptacle, 40 gal, 24"Dia x 49"H


Concrete Fiberglass-Urn And Trash Receptacle, 40 gal, 24"Dia x 49"H
Concrete Fiberglass-Urn And Trash Receptacle, 40 gal, 24"Dia x 49"H
Sold by: globalindustrial.com
Availability:  Usually ships in 15 to 18 days
Stock No: WBB53468
List Price $1,940.00    Save 39%
Price: $1,179.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Concrete Fiberglass-Urn And Trash Receptacle, 40 gal, 24"Dia x 49"H Leather Palm Safety Gloves with 2-1/2" Safety Cuff - 12 Pair Black Trash Can Liner, Garbage Bag - 45 Gallon 1.5 Mil White Sand - (5) 5 Lb. Bags
 
select
select
select

Concrete Fiberglass-Urn And Trash Receptacle, 40 gal, 24"Dia x 49"H

Leather Palm Safety Gloves with 2-1/2" Safety Cuff - 12 Pair

Black Trash Can Liner, Garbage Bag - 45 Gallon 1.5 Mil

White Sand - (5) 5 Lb. Bags

Total for 4 items is $1,273.90

Product Information
Product Q&A
Write A Review

40 gal round fiberglass receptacle. Covered top features (2) 10.5"W x 7"H side openings. Weather urn features fire safe galvanized steel. Removeable hinge top makes emptying urn easy. Includes rigid plastic liner. 24"Dia x 49"H. ADA Compliant. Seamless co
Product Specifications
HEIGHT INCHES 49
COLOR FINISH Slate
CONSTRUCTION Fiberglass
LINER Plastic Liner
MANUFACTURERS PART NUMBER FGC2446WUPLSLEN
WEIGHT LBS 75
DIAMETER INCHES 24
CAPACITY GALLONS 40
DISPOSAL OPENING INCHES 10-1/2W x 7H


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Janitor Cart Blue with 25 Gallon Vinyl Bag

Janitor Cart Blue with 25 Gallon Vinyl Bag

From $99.00
select
Qty: Add to Cart
Mop Bucket And Wringer Combo - Down Press

Mop Bucket And Wringer Combo - Down Press

From $48.95
select
Qty: Add to Cart
Walk Behind Salt Spreader 1.5 cu. ft. Capacity Carbon Steel Frame

Walk Behind Salt Spreader 1.5 cu. ft. Capacity Carbon Steel Frame

From $199.95
select
Qty: Add to Cart
Grease Resistant 3x5 Drainage Mat Black

Grease Resistant 3x5 Drainage Mat Black

From $32.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)