Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,699 Items)
Sub Category
Ash & Trash (182)
Remove
Leather Palm Gloves Gauntlet Cuff 12 Pair
Remove

      Items
Leather Palm Gloves Gauntlet Cuff 12 Pair Leather Palm Gloves Gauntlet Cuff 12 Pair


Leather Palm Gloves Gauntlet Cuff 12 Pair
Leather Palm Gloves Gauntlet Cuff 12 Pair Leather Palm Gloves Gauntlet Cuff 12 Pair Leather Palm Gloves Gauntlet Cuff 12 Pair Leather Palm Gloves Gauntlet Cuff 12 Pair
see additional photos
Leather Palm Gloves Gauntlet Cuff 12 Pair
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WB754251
Price: $22.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

LEATHER PALM WORK GLOVES
Help protect hands in hazardous environments. Quality thick leather palm and breathable cotton body offer a secure grip. One size fits all. 4 1/2" safety cuff. Leather strips on fingertips and knuckles provide protection. Rubberized cuff. Fleece palm lining. Sold 12 pair per package.
Product Specifications
COLOR Black/Grey
ASSEMBLY Assembled
BRAND Safety Zone
CONSTRUCTION Leather/cotton
MANUFACTURERS PART NUMBER GLP1MNG-1C
MODEL 754251
PACKAGE QUANTITY 12
SIZE L
TYPE Leather Palm Gloves
WEIGHT LBS 8
CUFF LENGTH 4-1/2"
Base Model Number 754251


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Chemical Splash Resistant Goggles - Fog-Free

Chemical Splash Resistant Goggles - Fog-Free

From $2.10
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)