Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
10 Gallon Light Grade Trash Liners 24" x 23" 0.35 Mil., Black 500/Pack - JAGL2423L

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

10 Gallon Light Grade Trash Liners 24" x 23" 0.35 Mil., Black 500/Pack - JAGL2423L

Item #: WBB259360

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $50.11 Save up to 36%
Qty Price
1-2 $34.95 ea.
3+ $31.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Light Grade 10 Gallon Black Liners - 24 x 23

Star seal bottom helps prevent leakage. Made from high-quality blended resins for superior strength and puncture resistance. 24 x 23, 10 gallon liners. 0.35 gauge. Sold 500 liners per case.

Product Specifications

    • WIDTH INCHES 24
    • HEIGHT INCHES 23
    • CAPACITY GALLONS 10
    • COLOR FINISH Black
    • THICKNESS 0.35 Mil
    • PACKAGE QUANTITY 500
    • TYPE Light Duty
    • BRAND Jaguar Plastics
    • MANUFACTURERS PART NUMBER JAG L2423L

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed