Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Round Trash Container With Ashtray Lid 12 Gallons

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Round Trash Container With Ashtray Lid 12 Gallons

Item #: WB138680BC

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $330.74 Save up to 40%
Price: $198.44
Product Information
Customer Review
Product Q&A
Accessories
DESIGNER
WASTE RECEPTACLE

Ideal for entranceways, lounges and bathrooms. Steel construction with a non-corrosive base ring to protect floors and a germ-fighting plastic liner. Brilliant metallic finish and accents are attractive and fit any decor. Complies with OSHA, OBRA and ADA standards.

Product Specifications

    • WIDTH INCHES15
    • HEIGHT INCHES28
    • COLOR FINISHBlack/Chrome
    • ASSEMBLYAssembled
    • CONSTRUCTIONMetal
    • MANUFACTURERS PART NUMBERFGSO16SU20GLBK
    • MODEL138680BC
    • STYLERound Sand Top
    • TYPEAsh Trash Urn
    • WEIGHT LBS30
    • BRANDRubbermaid Commercial
    • CAPACITY GALLONS12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.217.63:24