Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,699 Items)
Sub Category
Ash & Trash (182)
Remove
Round Trash Container With Flat Lid 12 Gallons
Remove

      Items
Round Trash Container With Flat Lid 12 Gallons Round Trash Container With Flat Lid 12 Gallons


Round Trash Container With Flat Lid 12 Gallons
Round Trash Container With Flat Lid 12 Gallons
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WB138679BC
List Price $229.00    Save 31%
Price: $157.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Round Trash Container With Flat Lid 12 Gallons Black Trash Can Liner, Garbage Bag - 16 Gallon 0.7 Mil Leather Palm Safety Gloves with 2-1/2" Safety Cuff - 12 Pair    
 
select
select
 

Round Trash Container With Flat Lid 12 Gallons

Black Trash Can Liner, Garbage Bag - 16 Gallon 0.7 Mil

Leather Palm Safety Gloves with 2-1/2" Safety Cuff - 12 Pair

 
Total for 3 items is $234.85

Product Information
Customer Reviews
Product Q&A
Avg. Review Rating: 1 Reviews
Write A Review

DESIGNER
WASTE RECEPTACLE

Ideal for entranceways, lounges and bathrooms. Steel construction with a non-corrosive base ring to protect floors and a germ-fighting plastic liner. Brilliant metallic finish and accents are attractive and fit any decor. Complies with OSHA, OBRA and ADA standards.
Product Specifications
WIDTH INCHES 15
HEIGHT INCHES 28
COLOR FINISH Black and Chrome
ASSEMBLY Assembled
CONSTRUCTION Steel
MANUFACTURERS PART NUMBER FGSO1620GLBK
MODEL 138679BC
STYLE Round Flat Top
TYPE Trash Urn
WEIGHT LBS 30
BRAND United Metal Receptacle
CAPACITY GALLONS 12


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Werner® 3 Step Steel Folding Step Ladder

Werner® 3 Step Steel Folding Step Ladder

From $41.95
select
Qty: Add to Cart
Baby Changing Table

Baby Changing Table

From $159.00
select
Qty: Add to Cart
Global® Industrial Push Sweeper

Global® Industrial Push Sweeper

From $148.00
select
Qty: Add to Cart
Mop Bucket And Wringer Combo - Down Press

Mop Bucket And Wringer Combo - Down Press

From $48.95
select
Qty: Add to Cart
Janitor Cart Blue with 25 Gallon Vinyl Bag

Janitor Cart Blue with 25 Gallon Vinyl Bag

From $99.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)