Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid 25 Gallon Plastic Ash/Trash Container w/Doors, Beige - FG818288BEIG

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Rubbermaid 25 Gallon Plastic Ash/Trash Container w/Doors, Beige - FG818288BEIG

Item #: WBB56177

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 487.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
This Ash Trash Receptacles Combine Waste And Smoking Management For Increased Efficiency.
Structural web plastic construction gives a contemporary styling and resists dents and scratches. It is great for indoor or outdoor environments and offer a fire-safe construction. Rubbermaid ash and trash receptacles feature protective trim on all openings for safety. Spun aluminum ashtray top. ADA compliant. California State Fire Marshal (CSFM) Listed for fire safety Ideal for entryways, lobbies, smoking areas.

Product Specifications

    • WIDTH INCHES18
    • DEPTH INCHES18
    • HEIGHT INCHES42-1/4
    • COLOR FINISHBeige
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERFG818288BEIG
    • PACKAGE QUANTITY1
    • DESCRIPTIONAsh Trash Container
    • LID TYPEHooded Top w/Side Openings
    • BRANDRubbermaid® Commercial

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed