Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sand Top Urn And Waste Receptacle, Cedar/Green, 40 gal., 24.5

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Sand Top Urn And Waste Receptacle, Cedar/Green, 40 gal., 24.5"Dia x 36"H

Item #: WBB53518

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,183.74 Save: up to 34%
Price: $781.00
Product Information
Product Q&A
Accessories
Empire Green Enamel w/Cedar Permawood slats. Heavy duty steel construction withstands the elements. Permawood slats are made of 100% recycled polyethylene. Large 15"W x 5.5"H disposal opening. Includes rigid plasic liner controls odors. Cable secured top for easy emptying lifts off. Fully assembled.

Product Specifications

  • WIDTH INCHES24-1/2
  • DEPTH INCHES--
  • HEIGHT INCHES36
  • COLOR FINISHEmpire Green w/Cedar
  • CONSTRUCTIONPlastic
  • LINERPlastic Liner
  • MANUFACTURERS PART NUMBERFGR56SU50PLEGN
  • STYLEOpen Front Sand Top Urn
  • WEIGHT LBS82
  • CAPACITY GALLONS40
  • REFERENCE #R56SU50
  • BRANDRubbermaid Commercial
  • DISPOSAL OPENING INCHES15W x 5-1/2H

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.