Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,699 Items)
Sub Category
Ash & Trash (182)
Remove
Sand Urn And Trash Receptacle, Black,15 gal capacity,16"Dia x 37"H
Remove

      Items
Sand Urn And Trash Receptacle, Black,15 gal capacity,16"Dia x 37"H Sand Urn And Trash Receptacle, Black,15 gal capacity,16"Dia x 37"H


Sand Urn And Trash Receptacle, Black,15 gal capacity,16"Dia x 37"H
Sand Urn And Trash Receptacle, Black,15 gal capacity,16"Dia x 37"H
Sold by: globalindustrial.com
Availability:  Usually ships in 15 to 18 days
Stock No: WBB50995
List Price $880.00    Save 39%
Price: $534.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Sand Urn And Trash Receptacle, Black,15 gal capacity,16"Dia x 37"H Leather Palm Safety Gloves with 2-1/2" Safety Cuff - 12 Pair Black Trash Can Liner, Garbage Bag - 16 Gallon 0.7 Mil White Sand - (5) 5 Lb. Bags
 
select
select
select

Sand Urn And Trash Receptacle, Black,15 gal capacity,16"Dia x 37"H

Leather Palm Safety Gloves with 2-1/2" Safety Cuff - 12 Pair

Black Trash Can Liner, Garbage Bag - 16 Gallon 0.7 Mil

White Sand - (5) 5 Lb. Bags

Total for 4 items is $637.90

Product Information
Product Q&A
Write A Review

This fiberglass ash/trash container features a sand urn top that lifts off to provide access to the rigid plastic liner for easy emptying. The 10” diameter ash tray also removes for maintenance purposes. This dual entry cigarette receptacle features two 11”W x 5”H side disposal openings and retainer bands to secure bags. Includes a one inch raised bottom. For use indoors or out. UV Stabilized. Black. 15 gallon capacity. 16”Dia x 37”H.

Custom Design; Non-Returnable. Color Chip Sample Available Upon Request.
Product Specifications
HEIGHT INCHES 37
COLOR FINISH Black
CONSTRUCTION Fiberglass
LINER Retainer Band w/Plastic Liner
MANUFACTURERS PART NUMBER FG1639SUPLBK
BRAND Rubbermaid - United Receptacle
CAPACITY GALLONS 15
DISPOSAL OPENING INCHES 11W x 5H
DIAMETER INCHES 16


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Trash Container, Garbage Can  - 44 Gallon

Trash Container, Garbage Can - 44 Gallon

From $26.95
select
Qty: Add to Cart
Krylon (5-Ball) Interior-Exterior Paint Semi-Flat Black

Krylon (5-Ball) Interior-Exterior Paint Semi-Flat Black

From $4.79
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)