Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,742 Items)
Sub Category
Ash & Trash (182)
Remove
Sand Urn And Trash Receptacle, White, 6.5 gal capacity, 12"Dia x 27"H
Remove

      Items
Sand Urn And Trash Receptacle, White, 6.5 gal capacity, 12"Dia x 27"H Sand Urn And Trash Receptacle, White, 6.5 gal capacity, 12"Dia x 27"H


Sand Urn And Trash Receptacle, White, 6.5 gal capacity, 12"Dia x 27"H
Email This Page Printer Friendly Version
Sand Urn And Trash Receptacle, White, 6.5 gal capacity, 12"Dia x 27"H
Sold by: globalindustrial.com
Availability:  Usually ships in 15 to 18 days
Stock No: WBB50978
List Price $410.00    Save 40%
Price: $243.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART
Frequently Purchased Together
Sand Urn And Trash Receptacle, White, 6.5 gal capacity, 12"Dia x 27"H Leather Palm Safety Gloves with 2-1/2" Safety Cuff - 12 Pair Light Grade 10 Gallon Black Liners - 24 x 23 White Sand - (5) 5 Lb. Bags
 
select
select
select

Sand Urn And Trash Receptacle, White, 6.5 gal capacity, 12"Dia x 27"H

Leather Palm Safety Gloves with 2-1/2" Safety Cuff - 12 Pair

Light Grade 10 Gallon Black Liners - 24 x 23

White Sand - (5) 5 Lb. Bags

Total for 4 items is $315.40

Product Information
Product Q&A
Write A Review

This combination sand top urn and trash container features a 5.5” diameter side disposal opening with vinyl trim. The sand top removes to permit access to the rigid plastic inner liner for easy maintenance. This fiberglass urn is UV stabilized. White. 6.5 gallon capacity. Dimensions: 12”Dia x 27”H.

Custom Design; Non-Returnable. Color Chip Sample Available Upon Request.
Product Specifications
HEIGHT INCHES 27
COLOR FINISH White
CONSTRUCTION Fiberglass
LINER Rigid Plastic Liner
MANUFACTURERS PART NUMBER FG1227SUPLWH
STYLE Sand Top
BRAND Rubbermaid Commercial
CAPACITY GALLONS 6-1/2
DISPOSAL OPENING INCHES 5-1/2 Dia.
DIAMETER INCHES 12


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Janitor Cart Gray with 25 Gallon Vinyl Bag

Janitor Cart Gray with 25 Gallon Vinyl Bag

From $99.00
select
Qty: Add to Cart
Mop Bucket And Wringer Combo - Down Press

Mop Bucket And Wringer Combo - Down Press

From $48.95
select
Qty: Add to Cart
Rubbermaid® Floor Sign 2 Sided - Caution Wet Floor

Rubbermaid® Floor Sign 2 Sided - Caution Wet Floor

From $12.60
select
Qty: Add to Cart
Trash Container, Garbage Can  - 44 Gallon

Trash Container, Garbage Can - 44 Gallon

From $26.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)