Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,699 Items)
Sub Category
Ash & Trash (182)
Remove
Urn And Trash Receptacle, Black, 12 gal capacity, 13.5"Sq x 32"H
Remove

      Items
Urn And Trash Receptacle, Black, 12 gal capacity, 13.5"Sq x 32"H Urn And Trash Receptacle, Black, 12 gal capacity, 13.5"Sq x 32"H


Urn And Trash Receptacle, Black, 12 gal capacity, 13.5"Sq x 32"H
Urn And Trash Receptacle, Black, 12 gal capacity, 13.5"Sq x 32"H
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB53454
List Price $686.00    Save 35%
Price: $446.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Urn And Trash Receptacle, Black, 12 gal capacity, 13.5"Sq x 32"H Leather Palm Safety Gloves with 2-1/2" Safety Cuff - 12 Pair White Sand - (5) 5 Lb. Bags Black Trash Can Liner, Garbage Bag - 16 Gallon 0.7 Mil
 
select
select
select

Urn And Trash Receptacle, Black, 12 gal capacity, 13.5"Sq x 32"H

Leather Palm Safety Gloves with 2-1/2" Safety Cuff - 12 Pair

White Sand - (5) 5 Lb. Bags

Black Trash Can Liner, Garbage Bag - 16 Gallon 0.7 Mil

Total for 4 items is $550.85

Product Information
Product Q&A
Write A Review

12 gallon capacity heavy duty steel ash/trash receptacle with weather urn. Four 9"W x 5"H disposal openings permit the insertion of waste from all directions. Weather Urn protects contents urn from the elements and removes for easy emptying of rigid plastic inner liner. Black Powder Coated finish with Anthracite perforated steel panels.
Product Specifications
WIDTH INCHES 13-1/2
DEPTH INCHES 13-1/2
HEIGHT INCHES 35
COLOR FINISH Black w/Perforated Steel Panels
CONSTRUCTION Steel
LINER Plastic Liner
MANUFACTURERS PART NUMBER R12WU500PL
STYLE Open Front Ash Weather Urn
WEIGHT LBS 61
CAPACITY GALLONS 12
DISPOSAL OPENING INCHES --


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Janitor Cart Blue with 25 Gallon Vinyl Bag

Janitor Cart Blue with 25 Gallon Vinyl Bag

From $99.00
select
Qty: Add to Cart
Mop Bucket And Wringer Combo - Down Press

Mop Bucket And Wringer Combo - Down Press

From $48.95
select
Qty: Add to Cart
Rubbermaid® Floor Sign 2 Sided - Caution Wet Floor

Rubbermaid® Floor Sign 2 Sided - Caution Wet Floor

From $12.60
select
Qty: Add to Cart
Walk Behind Salt Spreader 1.5 cu. ft. Capacity Carbon Steel Frame

Walk Behind Salt Spreader 1.5 cu. ft. Capacity Carbon Steel Frame

From $199.95
select
Qty: Add to Cart
Krylon (5-Ball) Interior-Exterior Paint Semi-Flat Black

Krylon (5-Ball) Interior-Exterior Paint Semi-Flat Black

From $4.79
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)