Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Urn And Trash Receptacle, Green/Cedar, 12 gal capacity, 13.5"Sq x 32"H
See all 17 items in product family

Urn And Trash Receptacle, Green/Cedar, 12 gal capacity, 13.5"Sq x 32"H

Item #: WBB53456

Sold By: globalindustrial.com

Usually ships in 35 to 38 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,012.76 Save up to 39%
Price: $ 620.00
Product Information
Product Q&A
Accessories
12 gallon capacity heavy duty steel urn with weather urn top and litter receptacle under Perma-Wood Cedar slats. Features protective weather shield. Four 9"Sq. x 5"H disposal openings allow trash entry from all directions. Lift-off sand urn top allows easy access and emptying of inner liner. Empire Green powder coated trim.

Product Specifications

    • WIDTH INCHES13-1/2
    • DEPTH INCHES13-1/2
    • HEIGHT INCHES35
    • COLOR FINISHEmpire Green w/Cedar
    • CONSTRUCTIONPlastic
    • LINERPlastic Liner
    • MANUFACTURERS PART NUMBERFGR14WU50PLEGN
    • STYLEOpen Front Ash Weather Urn
    • WEIGHT LBS47
    • BRANDRubbermaid Commercial
    • CAPACITY GALLONS12
    • DISPOSAL OPENING INCHES9W x 5H