Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fiberglass Trash Container with Dome Top - 25 Gallon Capacity Black
See all 20 items in product family

Fiberglass Trash Container with Dome Top - 25 Gallon Capacity Black

Item #: WB240624BK

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $629.00
Product Information
Customer Review
Product Q&A
Accessories
Fiberglass Trash Container with Dome Top
25 Gallon Capacity
Fiberglass waste receptacle provides an attractive addition for trash disposal to any indoor and outdoor environment. Ideal for airports, malls and cafes. This trash container doesnÂ’t rust, dent, stain or tarnish. Fiberglass garbage can is Fire Retardant - Rated Class 1 for ASTM standards. Withstands extreme temperatures for outdoor use and have no exposed seams, welds, or crevices that will collect dirt. Lid is removable for easy access. Trash can includes removable rigid liner. Non-Returnable; Non-Cancelable.

Product Specifications

    • HEIGHT INCHES40
    • COLOR FINISHBlack
    • CONSTRUCTIONFiberglass
    • MANUFACTURERS PART NUMBER7C-2040T-DC-34
    • STYLEDome Top
    • BRANDWitt Industries
    • CAPACITY GALLONS25
    • DIAMETER INCHES20

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Good Appearance

Your review: Institutional use in restaurant type dining area, large capacity (32 gallon), looks good, Easy to install liners, Sturdy spring door lid.

Pros: Liners easy to put into place with metal holders, good springs on lid door large capacity & sturdy spring door lid, meets fire codes.

Cons: 4-6 weeks wait time due to made to order. Fiberglass cracks easily.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!