Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,699 Items)
Sub Category
Fiberglass (316)
Remove
Round Waste Receptacle, White,15 gal capacity, 16"Dia x 28"H
Remove

      Items
Round Waste Receptacle, White,15 gal capacity, 16"Dia x 28"H Round Waste Receptacle, White,15 gal capacity, 16"Dia x 28"H


Round Waste Receptacle, White,15 gal capacity, 16"Dia x 28"H
Round Waste Receptacle, White,15 gal capacity, 16"Dia x 28"H
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WBB50688
List Price $618.00    Save 48%
Price: $319.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Round Waste Receptacle, White,15 gal capacity, 16"Dia x 28"H Automatic Soap Dispenser - Plastic Leather Palm Safety Gloves with 2-1/2" Safety Cuff - 12 Pair Black Trash Can Liner, Garbage Bag - 33 Gallon 1.5 Mil
 
select
select
select

Round Waste Receptacle, White,15 gal capacity, 16"Dia x 28"H

Automatic Soap Dispenser - Plastic

Leather Palm Safety Gloves with 2-1/2" Safety Cuff - 12 Pair

Black Trash Can Liner, Garbage Bag - 33 Gallon 1.5 Mil

Total for 4 items is $440.80

Product Information
Product Q&A
Write A Review

15 gal round fiberglass receptacle. Two piece design with lift off top. 9"Dia disposal opening. Equipped with retainer bands to hold poly bag securely in place. Includes rigid plastic liner. Vinyl trim on edges. One inch raised bottom. UV stabilized . 16"Dia x 30"H

Custom Design; Non-Returnable. Color chip available upon request.
Product Specifications
HEIGHT INCHES 28
COLOR FINISH White
CONSTRUCTION Fiberglass
LINER Plastic Liner
MANUFACTURERS PART NUMBER FG1630TPLWH
OPENING 10" Dia.
DIAMETER INCHES 16
BRAND Rubbermaid - United Receptacle
CAPACITY GALLONS 15


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Round Steel Blue Recycling Container with Cans Lid - 20 Gallon Capacity

Round Steel Blue Recycling Container with Cans Lid - 20 Gallon Capacity

From $74.00
select
Qty: Add to Cart
Trash Container, Garbage Can  - 44 Gallon

Trash Container, Garbage Can - 44 Gallon

From $26.95
select
Qty: Add to Cart
Automatic Towel Dispenser - Beige/Black

Automatic Towel Dispenser - Beige/Black

From $91.95
select
Qty: Add to Cart
Black Trash Can Liner, Garbage Bag - 16 Gallon 0.7 Mil

Black Trash Can Liner, Garbage Bag - 16 Gallon 0.7 Mil

From $50.95
select
Qty: Add to Cart
Bucket And Sidepress Wringer Combo With Free #16 Wet Mop

Bucket And Sidepress Wringer Combo With Free #16 Wet Mop

From $56.95
select
Qty: Add to Cart
Blue Recycling Tilt Truck 1 Cubic Yard and 1000 lb. Capacity

Blue Recycling Tilt Truck 1 Cubic Yard and 1000 lb. Capacity

From $349.00
select
Qty: Add to Cart
Rubber Coated Cotton Glove, Large-12 Pair

Rubber Coated Cotton Glove, Large-12 Pair

From $28.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)