Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,742 Items)
Sub Category
Fiberglass (316)
Remove
Self-Closing Square Receptacle, Black, 40 gal capacity, 24"Sq x 38"H
Remove

      Items
Self-Closing Square Receptacle, Black, 40 gal capacity, 24"Sq x 38"H Self-Closing Square Receptacle, Black, 40 gal capacity, 24"Sq x 38"H


Self-Closing Square Receptacle, Black, 40 gal capacity, 24"Sq x 38"H
Email This Page Printer Friendly Version
Self-Closing Square Receptacle, Black, 40 gal capacity, 24"Sq x 38"H
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WBB50494
List Price $1,800.00    Save 48%
Price: $939.00

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART
Frequently Purchased Together
Self-Closing Square Receptacle, Black, 40 gal capacity, 24"Sq x 38"H Leather Palm Safety Gloves with 2-1/2" Safety Cuff - 12 Pair Black Trash Can Liner, Garbage Bag - 60 Gallon 1.5 Mil Automatic Soap Dispenser - Plastic
 
select
select
select

Self-Closing Square Receptacle, Black, 40 gal capacity, 24"Sq x 38"H

Leather Palm Safety Gloves with 2-1/2" Safety Cuff - 12 Pair

Black Trash Can Liner, Garbage Bag - 60 Gallon 1.5 Mil

Automatic Soap Dispenser - Plastic

Total for 4 items is $1,082.85

Product Information
Product Q&A
Write A Review

2 Piece square fiberglass 40 gal. receptacle with self-closing door. Includes Galvanized Steel liner(GL) in addition to retainer bands. Single 15"W x 7"H disposal opening with self-closing door. Self-closing push door cuts off oxygen supply and extinguishes fires. Vinyl edge trim. 24" Sq. x 38"H. ADA Complaint. Can be used indoors or outdoors. Seamless construction.

Custom Design; Non-Returnable. Color chip available upon request.
Product Specifications
WIDTH INCHES 24
DEPTH INCHES 24
HEIGHT INCHES 38
COLOR FINISH Black
CONSTRUCTION Fiberglass
LINER Galvanized Liner
MANUFACTURERS PART NUMBER FG2438SQDRGLBK
OPENING 15"W x 7"H
BRAND Rubbermaid Commercial
CAPACITY GALLONS 40


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Rubber Coated Cotton Glove, Large-12 Pair

Rubber Coated Cotton Glove, Large-12 Pair

From $28.95
select
Qty: Add to Cart
Blue Recycling Tilt Truck 1 Cubic Yard and 1000 lb. Capacity

Blue Recycling Tilt Truck 1 Cubic Yard and 1000 lb. Capacity

From $349.00
select
Qty: Add to Cart
Baby Changing Table

Baby Changing Table

From $159.00
select
Qty: Add to Cart
Black Trash Can Liner, Garbage Bag - 45 Gallon 1.5 Mil

Black Trash Can Liner, Garbage Bag - 45 Gallon 1.5 Mil

From $42.95
select
Qty: Add to Cart
Round Steel Blue Recycling Container with Cans Lid - 20 Gallon Capacity

Round Steel Blue Recycling Container with Cans Lid - 20 Gallon Capacity

From $74.00
select
Qty: Add to Cart
Automatic Towel Dispenser - Beige/Black

Automatic Towel Dispenser - Beige/Black

From $91.95
select
Qty: Add to Cart
Trash Container, Garbage Can  - 44 Gallon

Trash Container, Garbage Can - 44 Gallon

From $26.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)