Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,699 Items)
Sub Category
Fiberglass (316)
Remove
Rubbermaid® Square Open-Top Fiberglass Receptacle, 29 Gal., 20"x30" - Black
Remove

      Items
Rubbermaid® Square Open-Top Fiberglass Receptacle, 29 Gal., 20"x30" - Black Rubbermaid® Square Open-Top Fiberglass Receptacle, 29 Gal., 20"x30" - Black


Rubbermaid® Square Open-Top Fiberglass Receptacle, 29 Gal., 20"x30" - Black
Rubbermaid® Square Open-Top Fiberglass Receptacle, 29 Gal., 20"x30" - Black
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WBB50621
List Price $1,114.00    Save 73%
Price: $299.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Rubbermaid® Square Open-Top Fiberglass Receptacle, 29 Gal., 20"x30" - Black Automatic Soap Dispenser - Plastic Black Trash Can Liner, Garbage Bag - 33 Gallon 1.5 Mil Leather Palm Safety Gloves with 2-1/2" Safety Cuff - 12 Pair
 
select
select
select

Rubbermaid® Square Open-Top Fiberglass Receptacle, 29 Gal., 20"x30" - Black

Automatic Soap Dispenser - Plastic

Black Trash Can Liner, Garbage Bag - 33 Gallon 1.5 Mil

Leather Palm Safety Gloves with 2-1/2" Safety Cuff - 12 Pair

Total for 4 items is $419.85

Product Information
Product Q&A
Write A Review

Rubbermaid® Square Open-Top Receptacle, Black,29 gal capacity, 20"Sq. x 30"H

Made of fiberglass for long lasting durability. Open-top provides convenient, drop-in waste disposal. Retainer bands and inner liner neatly and securely hold bags in place. Two-piece design permits easy emptying and cleaning. 13" Sq disposal opening for the insertion of trash. UV stabilizer added. Vinyl edge trim. Custom Design; Non-Cancelable/Non-Returnable. Color Chip Sample Available Upon Request. Color is Black. Size is 20" W x 20" D x 30" H. Capacity is 29 gallons.

Product Specifications
WIDTH INCHES 20
DEPTH INCHES 20
HEIGHT INCHES 30
COLOR FINISH Black
CONSTRUCTION Fiberglass
LINER Retainer Band w/Plastic Liner
MANUFACTURERS PART NUMBER FG2030SQTPLBK
OPENING 13" Sq.
BRAND Rubbermaid - United Receptacle
CAPACITY GALLONS 29


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Round Steel Blue Recycling Container with Cans Lid - 20 Gallon Capacity

Round Steel Blue Recycling Container with Cans Lid - 20 Gallon Capacity

From $74.00
select
Qty: Add to Cart
Round Rubbermaid Brute 55 Gallon Trash Container - Gray

Round Rubbermaid Brute 55 Gallon Trash Container - Gray

From $76.95
select
Qty: Add to Cart
Automatic Towel Dispenser - Beige/Black

Automatic Towel Dispenser - Beige/Black

From $91.95
select
Qty: Add to Cart
Baby Changing Table

Baby Changing Table

From $159.00
select
Qty: Add to Cart
Heavy Duty Blue Recycling Tilt Truck 1 Cubic Yard and 1250 lb. Capacity

Heavy Duty Blue Recycling Tilt Truck 1 Cubic Yard and 1250 lb. Capacity

From $469.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)