Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Green 32 Gal. Model Shown

Blue Trash Can - 95 Gal W/Lid Lifter - TH-95-BLU-FL

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Blue Trash Can - 95 Gal W/Lid Lifter - TH-95-BLU-FL

Item #: WBB523943

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $245.95
Product Information
Customer Review
Product Q&A
Accessories
Blue Trash Can - 95 Gal W/Lid Lifter - TH-95-BLU-FL

Durable polyethylene construction withstands subzero cold and extreme summer heat. Great for high traffic areas such as: warehouses, fairs, ball parks, schools, etc. Each container includes two wheels for easy portability. Hinged lip keeps rain out. Keep your waste out of eyesight in our heavy-duty and easy to move refuse containers. Features a factory installed Manual Foot Lifter to open trash can lid.

Product Specifications

    • WIDTH INCHES28-1/4
    • DEPTH INCHES34
    • HEIGHT INCHES44-1/2
    • COLOR FINISHBlue
    • CONSTRUCTIONPolyethylene
    • MANUFACTURERS PART NUMBERTH-95-BLU-FL
    • TYPEContainer w/Foot Lift
    • WEIGHT LBS51
    • CAPACITY GALLONS95
    • BRANDVestil

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!