Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,742 Items)
Sub Category
Mobile (52)
Remove
Gray Trash Can - 32 Gal W/Lid Lifter - TH-32-GY-FL
Remove

      Items
Gray Trash Can - 32 Gal W/Lid Lifter - TH-32-GY-FL Gray Trash Can - 32 Gal W/Lid Lifter - TH-32-GY-FL


Gray Trash Can - 32 Gal W/Lid Lifter - TH-32-GY-FL
Green 32 Gal. Model Shown
Email This Page Printer Friendly Version
Gray Trash Can - 32 Gal W/Lid Lifter - TH-32-GY-FL
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB523913
Price: $197.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART
Frequently Purchased Together
Gray Trash Can - 32 Gal W/Lid Lifter - TH-32-GY-FL Black Trash Can Liner, Garbage Bag - 33 Gallon 1.5 Mil Rubber Coated Cotton Glove, Large-12 Pair    
 
select
select
 

Gray Trash Can - 32 Gal W/Lid Lifter - TH-32-GY-FL

Black Trash Can Liner, Garbage Bag - 33 Gallon 1.5 Mil

Rubber Coated Cotton Glove, Large-12 Pair

 
Total for 3 items is $259.85

Product Information
Product Q&A
Write A Review

Gray Trash Can - 32 Gal W/Lid Lifter - TH-32-GY-FL

Durable polyethylene construction withstands subzero cold and extreme summer heat. Great for high traffic areas such as: warehouses, fairs, ball parks, schools, etc. Each container includes two wheels for easy portability. Hinged lip keeps rain out. Keep your waste out of eyesight in our heavy-duty and easy to move refuse containers. Features a factory installed Manual Foot Lifter to open trash can lid.

Product Specifications
WIDTH INCHES 18-1/2
DEPTH INCHES 22
HEIGHT INCHES 37-1/2
COLOR FINISH Gray
CONSTRUCTION Polyethylene
MANUFACTURERS PART NUMBER TH-32-GY-FL
TYPE Container w/Foot Lift
WEIGHT LBS 18
BRAND Vestil
CAPACITY GALLONS 32


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Leather Palm Safety Gloves with 2-1/2" Safety Cuff - 12 Pair

Leather Palm Safety Gloves with 2-1/2" Safety Cuff - 12 Pair

From $20.95
select
Qty: Add to Cart
Janitor Cart Blue with 25 Gallon Vinyl Bag

Janitor Cart Blue with 25 Gallon Vinyl Bag

From $99.00
select
Qty: Add to Cart
Rubbermaid® Angled Broom with Aluminum Handle

Rubbermaid® Angled Broom with Aluminum Handle

From $20.60
select
Qty: Add to Cart
Shop-Vac® 10 Gallon 4.0 Peak HP Wet Dry Vacuum

Shop-Vac® 10 Gallon 4.0 Peak HP Wet Dry Vacuum

From $133.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)