Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,699 Items)
Sub Category
Mobile (52)
Remove
Universal Automatic Trash Can Dumper 60"H - 110V AC
Remove

      Items
Universal Automatic Trash Can Dumper 60"H - 110V AC Universal Automatic Trash Can Dumper 60"H - 110V AC


Universal Automatic Trash Can Dumper 60"H - 110V AC
DC Model Shown
Universal Automatic Trash Can Dumper 60"H - 110V AC
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB550233
Price: $3,779.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Universal Automatic Trash Can Dumper 60"H - 110V AC Mobile Trash Can - 95 Gallon Green        
 
select
   

Universal Automatic Trash Can Dumper 60"H - 110V AC

Mobile Trash Can - 95 Gallon Green

   
Total for 2 items is $3,915.95

Product Information
Customer Reviews
Product Q&A
Avg. Review Rating: 1 Reviews
Write A Review

Features:

  • Smart design allows one person to empty heavy trash cans
  • Universal design features square chute
  • Adjustable-height hold-down fingers for use with most trash cans
  • For use with the following trash can sizes: Width: 17½" to 35", Length: 20½" to 35", Height: 22" to 47"
  • Maximum dumping angle is 135° from starting position
  • Maximum capacity is 400lbs
  • Ships fully assembled and ready to use
  • Portable with two rigid and two swivel casters
  • Heavy-duty steel construction with painted finish
Product Specifications
LENGTH INCHES 74
WIDTH INCHES 45
HEIGHT INCHES 77
CAPACITY LBS 400
COLOR FINISH Blue Frame, Yellow Chute
CONSTRUCTION Steel
VOLTAGE 110V
STYLE Automatic
TYPE 110V AC
FOR USE WITH 17-1/2" - 35"W; 20-1/2 - 35"L;22-47"H
BRAND Vestil
MAX DUMP HEIGHT INCHES 60
MAX DUMP ANGLE 135


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
On-Board Battery Charger - BC-OB

On-Board Battery Charger - BC-OB

From $208.95
select
Qty: Add to Cart
Battery Charge Indicator - BCI

Battery Charge Indicator - BCI

From $79.95
select
Qty: Add to Cart
Remote Bench Battery Charger - BC

Remote Bench Battery Charger - BC

From $130.95
select
Qty: Add to Cart
Janitor Cart Gray with 25 Gallon Vinyl Bag

Janitor Cart Gray with 25 Gallon Vinyl Bag

From $99.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)