Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown In Black Granite

32 Gal. Square Receptacle 10" Recycle Lid, Liner - White

Rollover image to zoom in

Click image to enlarge

See all 79 items in product family

32 Gal. Square Receptacle 10" Recycle Lid, Liner - White

Item #: WBB680561

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 187.95
Product Information
Customer Review
Product Q&A
Accessories
32 Gal. Square Receptacle 10" Recycle Lid, Liner - White

  • Large 10" opening in cover for bottle and can comingled recycling
  • Molded in handles for easy carrying
  • Easy to clean liner eliminates the need for costly garbage bags

Product Specifications

    • WIDTH INCHES17-3/4
    • HEIGHT INCHES29-1/2
    • COLOR FINISHWhite
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERS7802A-02-144
    • PACKAGE QUANTITY1
    • STYLESquare
    • WEIGHT LBS21
    • GALLON CAPACITY32
    • BRANDKolorCans
    • DESCRIPTIONReceptacle
    • DIAMETER INCHES17-3/4
    • LID TYPERecycle

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed